XTPB6P3BC1 - MMP PB Frame B Class 10 4-6.3a

Eaton

  • $134.95 (Each)
  • $134.95 (Each)

  • $674.75 (Per 5)

Available from manufacturer.
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
XTPB6P3BC1
Manufacturer
Eaton
Manufacturer's Part Number
XTPB6P3BC1
Description
MMP PB Frame B Class 10 4-6.3a
Manual Motor Protector, Manual Motor Protector Type; Frame 45 Millimeter Size; 6.3 Amp Current Rating; IP20 Enclosure Type; IEC Construction Standard
Slang Terms

Suggest a New Term
Categories
Motor Controls - Motor Starter Protectors Mark as Incorrect
Suggest a New Category
Classification
Three Phase Manual Starters
UNSPSC
39121521 - Motor starter controls
UPC/EAN/GTIN
015082784830 / 4015082784836 / 04015082784836
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$134.95 (Each)
Standard Packaging
$674.75 (Per 5)
Stock Availability
Baton Rouge
0
All Stores
0
Resources
Installation Sheets
 
 
XTPB6P3BC1 - Installation Sheet
Images
 
 
XTPB6P3BC1 - Large Image
Attachments
 
 
XTPB6P3BC1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
6.3 Amp
Dimensions and Weight
Size
Frame 45 Millimeter
Descriptions
Additional Information
Temperature Rating -25 to 55 Deg C; Approval UL 508, CSA C22.2, CE
Commodity Description
MOTOR STARTER PROTECTORS
Description
MMP PB FRAME B CLASS 10 4-6.3A
Extra Long Description
IEC B, FRAME 45 MILLIMETER SIZE; 6.3 AMP CURRENT RATING; IP20 ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD; 4 TO 6.3 AMP FULL LOAD ADJUSTABLE BI-METALLIC AMBIENT TEMPERATURE COMPENSATED CLASS 10 OVERLOADS; 2 POLES; 5 HP AT 600 VOLT AC 3 PHASE HP/VOLTS; PUSHBUTTON OPERATOR; MOUNTING TYPE DIN RAIL; TERMINAL TYPE SCREW; TEMPERATURE RATING -25 TO 55 DEG C; APPLICATION MOTOR PROTECTIVE CIRCUIT BREAKER, DISCONNECT, SHORT CIRCUIT PROTECTION, MOTOR CONTROLLER AND MOTOR OVERLOAD PROTECTION; APPLICABLE STANDARD UL 508,
Long Description
MANUAL MOTOR PROTECTOR, MANUAL MOTOR PROTECTOR TYPE; FRAME 45 MILLIMETER SIZE; 6.3 AMP CURRENT RATING; IP20 ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD
Product Type
Manual Motor Protector
Additional Information
3 Phase HP/Volts
1-1/2 HP at 200/240 Volt, 3 HP at 480 Volt, 5 HP at 600 Volt
Construction Standard
IEC
Enclosure Type
IP20
Operator
PUSHBUTTON
Overloads
Bi-Metallic Ambient Temperature Compensated Manual Reset Class 10, 3-Phase Adjustable Full Load Current Range 4 to 6.3 Amp
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTPB6P3BC1
Model
XTPB
GTIN
04015082784836
UPC
015082784830
Taxonomies, Classifications, and Categories
Category Description
THREE PHASE MANUAL STARTERS
Type
Manual Motor Protector
Packaging
Weight per each
0.7
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Baton Rouge Area