XTPR010BC1 - MMP Rotary Frame B Class 10 6.3-10a

Eaton

  • $239.35 (Each)
  • $239.35 (Each)

In-Stock: 1 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTPR010BC1
Manufacturer
Eaton
Manufacturer's Part Number
XTPR010BC1
Description
MMP Rotary Frame B Class 10 6.3-10a
Manual Motor Protector, Manual Motor Protector Type; Frame 45 Millimeter Size; 10 Amp Current Rating; IP20 Enclosure Type; IEC Construction Standard
Slang Terms

Suggest a New Term
Categories
Motor Controls - Motor Starter Protectors Mark as Incorrect
Suggest a New Category
Classification
Three Phase Manual Starters
UNSPSC
39121521 - Motor starter controls
UPC/EAN/GTIN
015082653402 / 4015082653408 / 04015082653408
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$239.35 (Each)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
5
Resources
Images
 
 
XTPR010BC1 - Large Image
Attachments
 
 
XTPR010BC1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 Amp
Dimensions and Weight
Size
Frame 45 Millimeter
Descriptions
Additional Information
Approval UL, CSA, CE
Commodity Description
MOTOR STARTER PROTECTORS
Description
MMP ROTARY FRAME B CLASS 10 6.3-10A
Extra Long Description
IEC B, FRAME 45 MILLIMETER SIZE; 10 AMP CURRENT RATING; IP20 ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD; 6.3 TO 10 AMP FULL LOAD ADJUSTABLE BI-METALLIC AMBIENT TEMPERATURE COMPENSATED CLASS 10 OVERLOADS; 10 HP AT 600 VOLT 3 PHASE HP/VOLTS; ON/OFF ROTARY HANDLE OPERATOR; MOUNTING TYPE DIN RAIL; TERMINAL TYPE SCREW; TEMPERATURE RATING -25 TO 55 DEG C; APPLICATION MOTOR PROTECTIVE CIRCUIT BREAKER, DISCONNECT, SHORT CIRCUIT PROTECTION, MOTOR CONTROLLER AND MOTOR OVERLOAD PROTECTION; APPLICABLE STANDARD UL 508,
Long Description
MANUAL MOTOR PROTECTOR, MANUAL MOTOR PROTECTOR TYPE; FRAME 45 MILLIMETER SIZE; 10 AMP CURRENT RATING; IP20 ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD
Product Type
Manual Motor Protector
Additional Information
3 Phase HP/Volts
3 HP at 200/240 Volt, 7-1/2 HP at 480 Volt, 10 HP at 600 Volt
Construction Standard
IEC
Enclosure Type
IP20
Operator
ON/OFF ROTARY HANDLE
Overloads
Bi-Metallic Ambient Temperature Compensated Manual Reset Class 10, 3-Phase Adjustable Full Load Current Range 6.3 to 10 Amp
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTPR010BC1
Model
XTPR
GTIN
04015082653408
UPC
015082653402
Taxonomies, Classifications, and Categories
Category Description
THREE PHASE MANUAL STARTERS
Type
Manual Motor Protector
Packaging
Weight per each
0.7
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
1 View Store

Distribution Centers

Location Stock Available
Longview
3 View Store
Springdale
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat