XTPR6P3BC1 - MMP Rotary Frame B Class 10 4-6.3a

Eaton

  • $114.25 (Each)
  • $114.25 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
XTPR6P3BC1
Manufacturer
Eaton
Manufacturer's Part Number
XTPR6P3BC1
Description
MMP Rotary Frame B Class 10 4-6.3a
MMP Rotary Frame B Class 10 4-6.3a
Slang Terms

Categories
Motor Controls - Motor Starter Protectors
Classification
Three Phase Manual Starters
UNSPSC
39121521 - Motor starter controls
UPC/EAN/GTIN
015082653396 / 4015082653392 / 04015082653392
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.25 (Each)
Resources
Images
 
 
XTPR6P3BC1 - Small Image
 
XTPR6P3BC1 - Large Image
Attachments
 
 
XTPR6P3BC1 - Specification Sheet
Features
Poles
3 in
Current Rating
6.3 Amp
Dimensions and Weight
Size
Frame 45 Millimeter
Descriptions
Product Type
Manual Motor Protector
Description
MMP ROTARY FRAME B CLASS 10 4-6.3A
extra long description
IEC B, FRAME 45 MILLIMETER SIZE; 6.3 AMP CURRENT RATING; IP20 ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD; 4 TO 6.3 AMP FULL LOAD ADJUSTABLE BI-METALLIC AMBIENT TEMPERATURE COMPENSATED CLASS 10 OVERLOADS; 5 HP AT 600 VOLT 3 PHASE HP/VOLTS; ON/OFF ROTARY HANDLE OPERATOR; MOUNTING TYPE DIN RAIL; TERMINAL TYPE SCREW; TEMPERATURE RATING -25 TO 55 DEG C; APPLICATION MOTOR PROTECTIVE CIRCUIT BREAKER, DISCONNECT, SHORT CIRCUIT PROTECTION, MOTOR CONTROLLER AND MOTOR OVERLOAD PROTECTION; APPLICABLE STANDARD UL 508, C
Long Description
MANUAL MOTOR PROTECTOR, MANUAL MOTOR PROTECTOR, NON-REVERSING TYPE; FRAME 45 MILLIMETER SIZE; 6.3 AMP CURRENT RATING; IP20 ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD
Commodity Description
MOTOR STARTER PROTECTORS
Additional Information
Approval UL, CSA, CE
Additional Information
Construction Standard
IEC
Enclosure Type
IP20
Operator
ON/OFF ROTARY HANDLE
3 Phase HP/Volts
1 HP at 200 Volt AC, 1-1/2 HP at 240 Volt AC, 3 HP at 480 Volt AC, 5 HP at 600 Volt AC
Overloads
Bi-Metallic Ambient Temperature Compensated Manual Reset Class 10, 3-Phase Adjustable Full Load Current Range 4 to 6.3 Amp
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTPR6P3BC1
Model
XTPR
GTIN
04015082653392
UPC
015082653396
Taxonomies, Classifications, and Categories
Category Description
THREE PHASE MANUAL STARTERS
Type
Manual Motor Protector, Non-Reversing
Packaging
Weight per each
0.7
Carton
1
You must have an account to view stock levels
There were no add-on items found for XTPR6P3BC1.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?