ZEBXCT300 - C440 CT Kit Size 4 & 5/Frame L & M 300:5a

Eaton

  • $1271.40 (Each)
  • $1,271.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ZEBXCT300
Manufacturer
Eaton
Manufacturer's Part Number
ZEB-XCT300
Description
C440 CT Kit Size 4 & 5/Frame L & M 300:5a
C440 / Xtoe Accessories, 300: 5 Panel-Mount CT Kit With Integrated Lugs
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
786685423586 / 00786685423586
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,271.40 (Each)
Resources
Images
 
 
ZEBXCT300 - Small Image
 
ZEBXCT300 - Large Image
 
ZEBXCT300 - Large Image
 
ZEBXCT300 - Large Image
 
ZEBXCT300 - Large Image
Attachments
 
 
ZEBXCT300 - Specification Sheet
Other Links
 
 
ZEBXCT300 - Other
 
ZEBXCT300 - Other
 
ZEBXCT300 - Other
 
ZEBXCT300 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
185-500
Descriptions
Description
C440 CT KIT SIZE 4 & 5/FRAME L & M 300:5A
Features
Replacement and renewal items for control products
Product Type
C440 CT Kit SZ4 & 5 / FR L & M (300:5A)
extra long description
ETN ZEB-XCT300 C440 CT KIT SZ4 & 5
Long Description
C440 / XTOE Accessories, 300: 5 panel-mount CT kit with integrated lugs
Additional Information
dimensions
11.5000 IN X 9.5000 IN X 6.6000 IN
Manufacturer Information
Manufacturers Part Number
ZEB-XCT300
Brand
Eaton
GTIN
00786685423586
UPC
786685423586
Taxonomies, Classifications, and Categories
Type
Control product accessory
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
CSA Certified,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat