ZEBXRR120 - Remote Reset Module 120V

Eaton

  • $138.47 (Each)
  • $138.47 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ZEBXRR120
Manufacturer
Eaton
Manufacturer's Part Number
ZEB-XRR-120
Description
Remote Reset Module 120V
C440 / Xtoe Accessories, Remote Reset Module (120 Vac)
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Monitoring Relays & Accy. Mark as Incorrect
Suggest a New Category
Classification
Overload Relays & Accessories
UNSPSC
N/A
UPC/GTIN
786685423630 / 00786685423630
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$138.47 (Each)
Resources
Images
 
 
ZEBXRR120 - Small Image
 
ZEBXRR120 - Large Image
 
ZEBXRR120 - Large Image
 
ZEBXRR120 - Large Image
 
ZEBXRR120 - Large Image
Other Links
 
 
ZEBXRR120 - Other
 
ZEBXRR120 - Other
 
ZEBXRR120 - Other
 
ZEBXRR120 - Other
Attachments
 
 
ZEBXRR120 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
REMOTE RESET MODULE 120V
extra long description
ETN ZEB-XRR-120 ZEB-XRR-120
Features
Replacement and renewal items for control products
Product Type
Zeb-XRR-120
Special Features
Used with Freedom NEMA Overloads
Long Description
C440 / XTOE Accessories, Remote reset module (120 Vac)
Additional Information
dimensions
2.4000 IN X 2.1000 IN X 3.2000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ZEB-XRR-120
GTIN
00786685423630
UPC
786685423630
Taxonomies, Classifications, and Categories
Type
Control product accessory
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,CSA Certified,CE Marked
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat