ZIHKNA - Auxiliary Contact Module

Eaton

  • $148.72 (Each)
  • $148.72 (Each)
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
ZIHKNA
Manufacturer
Eaton
Manufacturer's Part Number
Z-IHK-NA
Description
Auxiliary Contact Module
Circuit Breaker Auxiliary Contact, Auxiliary Contact Type; Faz-Na/Faz-RT Series IEC Miniature Circuit Breaker Used On; 1NO-1NC Contact Configuration; 250 Volt Ac At 50/60 Hertz 6 Amp Contact Rating; Ul, Csa Approval; Lift Terminal Terminal Type
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Circuit Breaker Accessories
UNSPSC
39121600 - Circuit protection devices and accessories
UPC/EAN/GTIN
015081134056 / 4015081134052 / 04015081134052
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$148.72 (Each)
Resources
Images
 
 
ZIHKNA - Small Image
 
ZIHKNA - Large Image
Attachments
 
 
ZIHKNA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Lift Terminal
Descriptions
Product Type
Circuit Breaker Auxiliary Contact
Description
AUXILIARY CONTACT MODULE
Long Description
CIRCUIT BREAKER AUXILIARY CONTACT, AUXILIARY CONTACT TYPE; FAZ-NA/FAZ-RT SERIES IEC MINIATURE CIRCUIT BREAKER USED ON; 1NO-1NC CONTACT CONFIGURATION; 250 VOLT AC AT 50/60 HERTZ 6 AMP CONTACT RATING; UL, CSA APPROVAL; LIFT TERMINAL TERMINAL TYPE
Additional Information
Overall Dimension 8.8 Millimeter Width x 80 Millimeter Height; Frame Size 45 Millimeter; Enclosure Rating IP40; Applicable Standard IEC/EN 60947-5-1/62019
extra long description
AUXILIARY CONTACT TYPE; FAZ-NA/FAZ-RT SERIES IEC MINIATURE CIRCUIT BREAKER USED ON; 1NO-1NC CONTACT CONFIGURATION; 250 VOLT AC AT 50/60 HERTZ 6 AMP CONTACT RATING; UL, CSA APPROVAL; LIFT TERMINAL TERMINAL TYPE; CUTLER-HAMMER BRAND; OVERALL DIMENSION 8.8 MILLIMETER WIDTH X 80 MILLIMETER HEIGHT; FRAME SIZE 45 MILLIMETER; ENCLOSURE RATING IP40; APPLICABLE STANDARD IEC/EN 60947-5-1/62019; ACCESSORY TYPE AUXILIARY CONTACT KIT
Commodity Description
CIRCUIT BREAKER ACCESSORIES
Additional Information
Contact Configuration
1NO-1NC
Contact Rating
250 Volt AC at 50/60 Hertz 6 Amp
accessory type
Auxiliary Contact Kit
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
Z-IHK-NA
GTIN
04015081134052
UPC
015081134056
Taxonomies, Classifications, and Categories
Type
AUXILIARY CONTACT
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
Used On
FAZ-NA/FAZ-RT Series IEC Miniature Circuit Breaker
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat