ZSVUL161P1TE6 - Faz-Na Ul 489 80A 1-P MCB Bus Bar For 6 BRKRS

Eaton Corp

  • $64.40 (Each)
  • $64.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ZSVUL161P1TE6
Manufacturer
Eaton Corp
Manufacturer's Part Number
Z-SV/UL-16/1P-1TE/6
Description
Faz-Na Ul 489 80A 1-P MCB Bus Bar For 6 BRKRS
Single Pole 80 Ampere Busbar System; Used On Faz Series Branch Circuit Breaker; Voltage Rating 480 Vac At 50/60 HZ, 96 VDC (Ul/Csa); Number Of Terminal 6; Voltage Rating 480 Vac At 50/60 HZ, 96 VDC (Ul/Csa); Number Of Terminal 6
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
N/A
UPC/GTIN
784651317501 / 00784651317501
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.40 (Each)
Resources
Images
 
 
ZSVUL161P1TE6 - Large Image
Attachments
 
 
ZSVUL161P1TE6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Circuit Breaker Accessory
Description
FAZ-NA UL 489 80A 1-P MCB BUS BAR FOR 6 BRKRS
Long Description
BUSBAR SYSTEM, SINGLE POLE 80 AMPERE BUSBAR SYSTEM; USED ON FAZ SERIES BRANCH CIRCUIT BREAKER; VOLTAGE RATING 480 VAC AT 50/60 HZ, 96 VDC (UL/CSA); NUMBER OF TERMINAL 6; VOLTAGE RATING 480 VAC AT 50/60 HZ, 96 VDC (UL/CSA); NUMBER OF TERMINAL 6
Commodity Description
CIRCUIT BREAKER ACCESSORIES
Additional Information
VOLTAGE RATING 480 VAC AT 50/60 HZ, 96 VDC (UL/CSA); NUMBER OF TERMINAL 6
Manufacturer Information
Manufacturers Part Number
Z-SV/UL-16/1P-1TE/6
Brand
Eaton Corp
GTIN
00784651317501
UPC
784651317501
Taxonomies, Classifications, and Categories
Type
SINGLE POLE 80 AMPERE BUSBAR SYSTEM
Category Description
Powerdefense Breakers
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Used On
FAZ SERIES BRANCH CIRCUIT BREAKER
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat