1008694ACH - 20A MTR SCKT Instrument Rated 13 Term

Eaton

  • $1511.11 (Each)
  • $1,511.11 (Each)
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
1008694ACH
Manufacturer
Eaton
Manufacturer's Part Number
1008694ACH
Description
20A MTR SCKT Instrument Rated 13 Term
Eaton Meter Socket, Instrument Rated Socket, 20A, Over/Under, 1 In Bolt-On Hub, 13-Jaw, Factory Wired Test Switch, 600 Vac, 3-Phase, Four-Wire
Slang Terms

Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Commercial Single Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116176045 / 00782116176045
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,511.11 (Each)
Resources
Images
 
 
1008694ACH - Small Image
 
1008694ACH - Large Image
 
1008694ACH - Large Image
 
1008694ACH - Large Image
 
1008694ACH - Large Image
Attachments
 
 
1008694ACH - Specification Sheet
Brochures
 
 
1008694ACH - Brochure
Tech Bulletins
 
 
1008694ACH - Tech Bulletin
Other Links
 
 
1008694ACH - Other
 
1008694ACH - Other
 
1008694ACH - Other
 
1008694ACH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20A
Voltage Rating
600 V
Phase
Three-phase
Descriptions
Description
20A MTR SCKT INSTRUMENT RATED 13 TERM
Long Description
Eaton meter socket, Instrument rated socket, 20A, Over/under, 1 in bolt-on hub, 13-jaw, Factory wired test switch, 600 Vac, 3-phase, four-wire
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Product Type
MTRSKT, 20A, Ringless, 13-Jaw, Oh/Ug
extra long description
ETN 1008694ACH MtrSkt,20A,Ringless,
Additional Information
dimensions
4.3600 IN X 12.0000 IN X 20.0000 IN
Manufacturer Information
Manufacturers Part Number
1008694ACH
Brand
Eaton
GTIN
00782116176045
UPC
782116176045
Taxonomies, Classifications, and Categories
Type
Meter socket
Packaging
Weight per each
15
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat