1009260CH - 320A MTR Socket 4 Term Singleph Lever Bypass,

Eaton

  • $1545.16 (Each)
  • $1,545.16 (Each)

In-Stock: 107 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1009260CH
Manufacturer
Eaton
Manufacturer's Part Number
1009260CH
Description
320A MTR Socket 4 Term Singleph Lever Bypass,
Meter Socket, 320 A, 36.63 In Overall Height, 5.69 In Overall Length, 5 X 5 Hub Cover Plate Hub, 1 Phase, 15 In Overall Width, 4 Jaws, 3 Wires, 600 V Ac/DC, Lever Bypass, Top/Bottom Feed, 28 LB
Slang Terms
Meter Socket
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116347223 / 00782116347223
Weight per unit
28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,545.16 (Each)
Stock Availability
Pleasanton
0 (Find nearest stock)
San Antonio RDC
0
All Stores
107
Resources
Tech Bulletins
 
 
1009260CH - Tech Bulletin
Images
 
 
1009260CH - Small Image
 
1009260CH - Large Image
 
1009260CH - Large Image
 
1009260CH - Large Image
 
1009260CH - Large Image
 
1009260CH - Large Image
 
1009260CH - Large Image
 
1009260CH - Large Image
Attachments
 
 
1009260CH - Specification Sheet
Other Links
 
 
1009260CH - Other
 
1009260CH - Other
 
1009260CH - Other
 
1009260CH - Other
 
1009260CH - Other
 
1009260CH - Other
 
1009260CH - Other
Brochures
 
 
1009260CH - Brochure
Specifications Sheets
 
 
1009260CH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
320
Current Rating
320 A
Number Of Phases
1
Number Of Wires
3
Phase
1
Voltage Rating
600 V ac/dc
Dimensions and Weight
Overall Length
5.69 in
Descriptions
Description
320A MTR SOCKET 4 TERM SINGLEPH LEVER BYPASS,
Extra Long Description
ETN 1009260CH MtrSkt,320A,Ringless,
Features
Eaton meter socket, Comm, 320A, Over/under, 5x5 inch hub cover plate, 3/8 inch stud, 4-jaw, 1-phase, 3/8 inch stud, Lever bypass, 3-wire, Ringless, 600 Vac
Long Description
Meter Socket, 320 A, 36.63 in Overall Height, 5.69 in Overall Length, 5 x 5 Hub Cover Plate Hub, 1 Phase, 15 in Overall Width, 4 Jaws, 3 Wires, 600 V ac/dc, Lever Bypass, Top/Bottom Feed, 28 lb
Product Type
Meter Socket
Short Description
Meter Socket, 320 A, 5x5 hub cover plate, 1 Phase
Also Known As...
Meter Socket
Additional Information
Accessory Type
Meter Socket
Bypass Type
Lever Bypass
Dimensions
5.6900 IN X 15.0000 IN X 36.6300 IN
Feed Type
Top/bottom
Hub Type
5 x 5 Hub Cover Plate
Made In USA
yes
Number Of Jaws
4
Overall Height
36.63 in
Overall Width
15 in
Package Quantity
1 ct
Standards Met
Ul Listed
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1009260CH
GTIN
00782116347223
UPC
782116347223
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight
28 lb
Weight per each
28
Carton
1
Uses, Certifications, and Standards
Application
Commercial
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat