1009874ACH - 200A Singleph Ug

Eaton

  • $215.06 (Each)
  • $215.06 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1009874ACH
Manufacturer
Eaton
Manufacturer's Part Number
1009874ACH
Description
200A Singleph Ug
Meter Socket, 200 A, 15 In Overall Height, 13 In Overall Width, 4.94 In Overall Length, Top/Bottom Mount, 1 Phase, Solid Top Hub, 4 Jaws, 3 Wires, 600 V, #8 Awg to 250 Kcmil Wire Size, Bottom Feed, 15.25 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685160238 / 00786685160238
Weight per unit
15.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$215.06 (Each)
Resources
Tech Bulletins
 
 
1009874ACH - Tech Bulletin
Images
 
 
1009874ACH - Small Image
 
1009874ACH - Large Image
 
1009874ACH - Large Image
 
1009874ACH - Large Image
 
1009874ACH - Large Image
 
1009874ACH - Large Image
Attachments
 
 
1009874ACH - Specification Sheet
Other Links
 
 
1009874ACH - Other
 
1009874ACH - Other
 
1009874ACH - Other
 
1009874ACH - Other
Brochures
 
 
1009874ACH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Number of Phases
1
Number of Wires
3
Wire Size
#8 AWG to 250 kcmil
amperage rating
200A
Voltage Rating
600 V
Phase
Single-phase
Dimensions and Weight
Overall Length
4.94 in
Descriptions
Features
Eaton meter socket, Resi type cover, 200A, Under, Solid top, #8-250 kcmil, 4-jaw, 1-ph, #8-250 kcmil, Horn bypass, 3-wire, Ringless, 600 Vac
Product Type
Meter Socket
Long Description
Meter Socket, 200 A, 15 in Overall Height, 13 in Overall Width, 4.94 in Overall Length, Top/Bottom Mount, 1 Phase, Solid Top Hub, 4 Jaws, 3 Wires, 600 V, #8 AWG to 250 kcmil Wire Size, Bottom Feed, 15.25 lb
Short Description
Meter Socket, 200 A, 600V, #8 AWG to 250 kcmil, UG
Description
200A SINGLEPH UG
extra long description
ETN 1009874ACH 200A, Single Phase,
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Overall Height
15 in
Overall Width
13 in
Mounting Type
Top/Bottom Mount
Hub Type
Solid top
Number of Jaws
4
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
dimensions
4.9400 IN X 13.0000 IN X 15.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1009874ACH
GTIN
00786685160238
UPC
786685160238
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight
15.25 lb
Weight per each
15.25
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat