1011619CH - 320A MTR Socket 4 Term Oh/Ug Lever Bypass Ul

Eaton

  • $932.69 (Each)
  • $932.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1011619CH
Manufacturer
Eaton
Manufacturer's Part Number
1011619CH
Description
320A MTR Socket 4 Term Oh/Ug Lever Bypass Ul
Eaton Meter Socket, Comm, 320A, Over/Under, 5X5 Inch Hub Open, 3/8 Inch Stud, 4-Jaw, 1-PH, 3/8 Inch Stud, Lever Bypass, 3-Wire, 600 Vac
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786680201721 / 00786680201721
Weight per unit
42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$932.69 (Each)
Resources
Images
 
 
1011619CH - Small Image
 
1011619CH - Large Image
 
1011619CH - Large Image
 
1011619CH - Large Image
 
1011619CH - Large Image
 
1011619CH - Large Image
 
1011619CH - Large Image
Attachments
 
 
1011619CH - Specification Sheet
Other Links
 
 
1011619CH - Other
 
1011619CH - Other
 
1011619CH - Other
 
1011619CH - Other
 
1011619CH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
320A
Voltage Rating
600 V
Phase
Single-phase
Descriptions
Description
320A MTR SOCKET 4 TERM OH/UG LEVER BYPASS UL
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Product Type
MTRSKT, 320A, Ringless, 4-Jaw, Oh/Ug, LVR BP
extra long description
ETN 1011619CH MtrSkt,320A,Ringless,
Long Description
Eaton meter socket, Comm, 320A, Over/under, 5x5 inch hub open, 3/8 inch stud, 4-jaw, 1-ph, 3/8 inch stud, Lever bypass, 3-wire, 600 Vac
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
6.5000 IN X 15.0000 IN X 34.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1011619CH
GTIN
00786680201721
UPC
786680201721
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight per each
42
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat