10250T221L - Prestest 120V XFR-Led Sep

Eaton

  • $381.48 (Each)
  • $381.48 (Each)

In-Stock: 11 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T221L
Manufacturer
Eaton
Manufacturer's Part Number
10250T221L
Description
Prestest 120V XFR-Led Sep
Eaton 10250T Pushbutton, Heavy-Duty Watertight and Oiltight Indicating Light, Heavy-Duty Watertight and Oiltight, Prestest, Led, Transformer, Nema 3, 3R, 4, 4X, 12, 13, 120 V, 30.5 MM
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Pilot Light Complete Assemblies
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782114687185 / 00782114687185
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$381.48 (Each)
Stock Availability
Houston RDC
0 (Find nearest stock)
All Stores
11
Resources
Images
 
 
10250T221L - Video
 
10250T221L - Small Image
 
10250T221L - Large Image
 
10250T221L - Large Image
 
10250T221L - Large Image
 
10250T221L - Large Image
Attachments
 
 
10250T221L - Specification Sheet
Other Links
 
 
10250T221L - Other
 
10250T221L - Other
 
10250T221L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
30.5 mm
Descriptions
Description
PRESTEST 120V XFR-LED SEP
Extra Long Description
ETN 10250T221L PRESTEST 120V XFR-LE
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, Heavy-duty watertight and oiltight, PresTest, LED, Transformer, NEMA 3, 3R, 4, 4X, 12, 13, 120 V, 30.5 mm
Product Type
Prestest 120V XFR-Led Separly W/O Lens
Additional Information
Dimensions
0.0100 IN X 0.0100 IN X 0.0100 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250T221L
GTIN
00782114687185
UPC
782114687185
Taxonomies, Classifications, and Categories
Type
PUSHBUTTON
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
10 View Store
Nashville RDC
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat