10250T51 - 30MM Cont BLK 1NC

Eaton

  • $41.63 (Each)
  • $41.63 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T51
Manufacturer
Eaton
Manufacturer's Part Number
10250T5-1
Description
30MM Cont BLK 1NC
Eaton 30.5 MM Heavy-Duty Watertight/Oiltight Push-Pull Unit, Class I Division 2, Standard Actuator, Plastic Bus, 1NO-1NC, Non-Illuminated, 2-Position, Maintained Push and Pull, 10250T Series
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Contact Blocks Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
782113324449 / 00782113324449
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.63 (Each)
Resources
Images
 
 
10250T51 - Video
 
10250T51 - Small Image
 
10250T51 - Large Image
 
10250T51 - Large Image
 
10250T51 - Large Image
Attachments
 
 
10250T51 - Specification Sheet
Other Links
 
 
10250T51 - Other
 
10250T51 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
2
Height
2
Width
2
Size
40 mm
Descriptions
Product Type
Oiltight Push-Pull Operator
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
30MM CONT BLK 1NC AMBER
extra long description
ETN 10250T5-1 OILTIGHT PUSH-PULL OP
Long Description
Eaton 30.5 mm Heavy-Duty Watertight/Oiltight Push-Pull Unit,Class I Division 2,Standard Actuator,Plastic Bus,1NO-1NC,Non-illuminated,2-position,Maintained push and pull,10250T Series
Additional Information
media
Yes
Contact Configuration
1 NO-1 NC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250T5-1
GTIN
00782113324449
UPC
782113324449
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Type
PUSHBUTTON
Availability
Status
Inactive
Packaging
Weight per each
0.65
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat