1MCB600R - Main Service Module 600A 1PH Main BRKR

Eaton

  • $4695.88 (Each)
  • $4,695.88 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1MCB600R
Manufacturer
Eaton
Manufacturer's Part Number
1MCB600R
Description
Main Service Module 600A 1PH Main BRKR
Eaton Main Circuit Breaker, 600A, Aluminum, Nema 3R, Overhead/Underground, 65 Kaic, LD, Three-Wire, Single-Phase, 120/240V, (2) #400-500 Kcmil
Slang Terms

Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849053208 / 00786849053208
Weight per unit
120 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,695.88 (Each)
Resources
Images
 
 
1MCB600R - Small Image
 
1MCB600R - Large Image
 
1MCB600R - Large Image
 
1MCB600R - Large Image
 
1MCB600R - Large Image
Attachments
 
 
1MCB600R - Specification Sheet
Other Links
 
 
1MCB600R - Other
 
1MCB600R - Other
 
1MCB600R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
Single-phase
Voltage Rating
120/240 V
amperage rating
600 A
Descriptions
Product Type
Main Service Mod 600A 1 Phase Main BRK
Features
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
extra long description
ETN 1MCB600R MAIN SERVICE MOD 600A
Description
MAIN SERVICE MODULE 600A 1PH MAIN BRKR
Long Description
Eaton main circuit breaker, 600A, Aluminum, NEMA 3R, Overhead/underground, 65 kAIC, LD, Three-wire, Single-phase, 120/240V, (2) #400-500 kcmil
Additional Information
dimensions
48.7500 IN X 23.7500 IN X 15.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1MCB600R
GTIN
00786849053208
UPC
786849053208
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Main circuit breaker
Packaging
Weight per each
120
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Commercial / Institutional Buildings / Structures - Building Automation and Monitoring
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat