1MFS1200RUG - Main Service Module 1200A 1PH Main Fusible Switch

Eaton

  • $8180.14 (Each)
  • $8,180.14 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1MFS1200RUG
Manufacturer
Eaton
Manufacturer's Part Number
1MFS1200RUG
Description
Main Service Module 1200A 1PH Main Fusible Switch
Eaton Main Fusible Switch, Utility Pull Box, With Utility Pull Box, 1200A, Aluminum, Nema 3R, Underground, Class T, 100 Kaic, Three-Wire, Single-Phase, 120/240V, Determined By Circuit Breaker Installed
Slang Terms

Suggest a New Term
Categories
Modular & Group Metering - Main Fusible Switch Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114396124 / 00782114396124
Weight per unit
160 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8,180.14 (Each)
Resources
Other Links
 
 
1MFS1200RUG - Other
 
1MFS1200RUG - Other
 
1MFS1200RUG - Other
 
1MFS1200RUG - Other
Brochures
 
 
1MFS1200RUG - Brochure
Attachments
 
 
1MFS1200RUG - Specification Sheet
Images
 
 
1MFS1200RUG - Large Image
 
1MFS1200RUG - Large Image
 
1MFS1200RUG - Large Image
 
1MFS1200RUG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
amperage rating
1200A
Phase
Single-phase
Descriptions
Features
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
Description
MAIN SERVICE MODULE 1200A 1PH MAIN FUSIBLE SWITCH
Long Description
Eaton main fusible switch, Utility pull box, With utility pull box, 1200A, Aluminum, NEMA 3R, Underground, Class T, 100 kAIC, Three-wire, Single-phase, 120/240V, Determined by circuit breaker installed
Product Type
1200A 1PH Main Fusible Switch
extra long description
ETN 1MFS1200RUG 1200A 1PH MAIN FUSI
Additional Information
dimensions
33.6600 IN X 13.9400 IN X 61.5700 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1MFS1200RUG
GTIN
00782114396124
UPC
782114396124
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Main fusible switch
Packaging
Weight per each
160
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat