1MFS400RB - Main Service Module 400A 1PH Main Fusible Switch

Eaton

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1MFS400RB
Manufacturer
Eaton
Manufacturer's Part Number
1MFS400RB
Description
Main Service Module 400A 1PH Main Fusible Switch
Eaton Main Fusible Switch, 400A, Aluminum, Nema 3R, Underground, Class T, 100 Kaic, (1) #750 Kcmil, Three-Wire, Single-Phase, Barrier Kits: 400A-800A Fusible Switches: Bottom Feed-3MFSBBK, Top Feed-3MFSTB, 120/240V, (2) #1/0 Awg-300 Kcmil
Slang Terms

Suggest a New Term
Categories
Modular & Group Metering - Main Fusible Switch Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849053604 / 00786849053604
Weight per unit
117 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
1MFS400RB - Small Image
 
1MFS400RB - Large Image
 
1MFS400RB - Large Image
 
1MFS400RB - Large Image
 
1MFS400RB - Large Image
Attachments
 
 
1MFS400RB - Specification Sheet
Brochures
 
 
1MFS400RB - Brochure
Other Links
 
 
1MFS400RB - Other
 
1MFS400RB - Other
 
1MFS400RB - Other
 
1MFS400RB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
400
Descriptions
Description
MAIN SERVICE MODULE 400A 1PH MAIN FUSIBLE SWITCH
Features
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
Product Type
400A 1PH Main Fusible Switch
extra long description
ETN 1MFS400RB 400A 1PH MAIN FUSIBLE
Long Description
Eaton main fusible switch, 400A, Aluminum, NEMA 3R, Underground, Class T, 100 kAIC, (1) #750 kcmil, Three-wire, Single-phase, Barrier kits: 400A-800A fusible switches: Bottom feed-3MFSBBK, Top feed-3MFSTB, 120/240V, (2) #1/0 AWG-300 kcmil
Additional Information
dimensions
14.0900 IN X 20.1700 IN X 47.7000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1MFS400RB
GTIN
00786849053604
UPC
786849053604
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Main fusible switch
Packaging
Weight per each
117
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat