1MM312RRL - 1PH Ringless M.M. 3 Sockets 125a

Eaton

  • $773.55 (Each)
  • $773.55 (Each)
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
1MM312RRL
Manufacturer
Eaton
Manufacturer's Part Number
1MM312RRL
Description
1PH Ringless M.M. 3 Sockets 125a
Eaton Residential Meter Stack, Amperage Rating: 125A, Bus Rating: 800A, Outdoor, Interrupt Rating Depends On Selected Main Circuit Breaker, Single-Phase In/Single-Phase Out, 3 Sockets, Aluminum, Ringless, 120/240 Vac
Slang Terms
Meter Box, Meter Socket
Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849052065 / 00786849052065
Weight per unit
70 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$773.55 (Each)
Resources
Images
 
 
1MM312RRL - Small Image
 
1MM312RRL - Large Image
 
1MM312RRL - Large Image
 
1MM312RRL - Large Image
Attachments
 
 
1MM312RRL - Specification Sheet
Brochures
 
 
1MM312RRL - Brochure
Other Links
 
 
1MM312RRL - Other
 
1MM312RRL - Other
 
1MM312RRL - Other
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
120/240 V
amperage rating
125A
Phase
Single-phase in, single-phase out
Descriptions
extra long description
ETN 1MM312RRL 1 PHASE RINGLESS M.M.
Product Type
1 Phase Ringless M.M., 3 Sockets, 125a
Description
1PH RINGLESS M.M. 3 SOCKETS 125A
Features
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. An
Long Description
Eaton residential meter stack, Amperage rating: 125A, Bus rating: 800A, Outdoor, Interrupt rating depends on selected main circuit breaker, Single-phase in/single-phase out, 3 Sockets, Aluminum, Ringless, 120/240 Vac
Also Known As...
Meter Box
Meter Socket
Additional Information
dimensions
7.0100 IN X 12.2600 IN X 41.8000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1MM312RRL
GTIN
00786849052065
UPC
786849052065
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Residential meter stack
Packaging
Weight per each
70
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1MM312RRL.
Jump To:

Cross Referenced

These items are similar to 1MM312RRL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1MM312RRL Eaton 00786849052065
EZMR113125 Schneider Electric 00785901402176

* All prices subject to change.

Begin Live Chat