1MM312RRLBCPS - 1PH Ringless 125A 3 Socket With SS Meter Guides/

Eaton

  • $1349.63 (Each)
  • $1,349.63 (Each)
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
1MM312RRLBCPS
Manufacturer
Eaton
Manufacturer's Part Number
1MM312RRLBCPS
Description
1PH Ringless 125A 3 Socket With SS Meter Guides/
Eaton Resi Meter Stack, SS Meter Guides, Multiple Metering, 125A, Al, Bus: 800A, Horn Bypass, Nema 3R, Depends On Selected Main Circuit Breaker, Four-Jaw, 3, Single-Phase In/Single-Phase Out, BR2_, BRH2_, BRHH2_, Ringless, 120/240V
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121310 - Utility boxes
UPC/GTIN
786685382692 / 00786685382692
Weight per unit
58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,349.63 (Each)
Resources
Other Links
 
 
1MM312RRLBCPS - Other
 
1MM312RRLBCPS - Other
 
1MM312RRLBCPS - Other
 
1MM312RRLBCPS - Other
Brochures
 
 
1MM312RRLBCPS - Brochure
Attachments
 
 
1MM312RRLBCPS - Specification Sheet
Images
 
 
1MM312RRLBCPS - Large Image
 
1MM312RRLBCPS - Large Image
 
1MM312RRLBCPS - Large Image
 
1MM312RRLBCPS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
7.01
Length
12.26
Height
41.8
Descriptions
Description
1PH RINGLESS 125A 3 SOCKET WITH SS METER GUIDES/
Features
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. An
Product Type
1PH, Ringless, 125A, 3SKT, W/ SS MTR Guides
extra long description
ETN 1MM312RRLBCPS 1PH,RINGLESS,125A
Long Description
Eaton resi meter stack, SS meter guides, Multiple metering, 125A, Al, Bus: 800A, Horn bypass, NEMA 3R, Depends on selected main circuit breaker, Four-jaw, 3, Single-phase in/single-phase out, BR2_, BRH2_, BRHH2_, Ringless, 120/240V
Special Features
SS meter guides
Also Known As...
Meter Socket
Meter Box
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1MM312RRLBCPS
GTIN
00786685382692
UPC
786685382692
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Residential meter stack
Packaging
Weight per each
58
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat