1MM412R - 1PH Ring M.M. 4 Sockets 125a

Eaton

  • $936.43 (Each)
  • $936.43 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1MM412R
Manufacturer
Eaton
Manufacturer's Part Number
1MM412R
Description
1PH Ring M.M. 4 Sockets 125a
Eaton Residential Meter Stack, Amperage Rating: 125A, Bus Rating: 800A, Indoor/Outdoor, Interrupt Rating Depends On Selected Main Circuit Breaker, Single-Phase In/Single-Phase Out, 4 Sockets, Aluminum, Ring, 120/240 Vac
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849051907 / 00786849051907
Weight per unit
58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$936.43 (Each)
Resources
Images
 
 
1MM412R - Small Image
 
1MM412R - Large Image
 
1MM412R - Large Image
 
1MM412R - Large Image
 
1MM412R - Large Image
Attachments
 
 
1MM412R - Specification Sheet
Brochures
 
 
1MM412R - Brochure
Other Links
 
 
1MM412R - Other
 
1MM412R - Other
 
1MM412R - Other
 
1MM412R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
amperage rating
125A
Phase
Single-phase in, single-phase out
Descriptions
extra long description
ETN 1MM412R 1 PHASE RING M.M., 4 SO
Product Type
1 Phase Ring M.M., 4 Sockets, 125a
Long Description
Eaton residential meter stack, Amperage rating: 125A, Bus rating: 800A, Indoor/Outdoor, Interrupt rating depends on selected main circuit breaker, Single-phase in/single-phase out, 4 Sockets, Aluminum, Ring, 120/240 Vac
Description
1PH RING M.M. 4 SOCKETS 125A
Features
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. An
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
7.0100 IN X 12.2600 IN X 48.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1MM412R
GTIN
00786849051907
UPC
786849051907
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Residential meter stack
Packaging
Weight per each
58
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat