1MM420R - 1PH Ring M.M. 4 Sockets 200a

Eaton

  • $2029.94 (Each)
  • $2,029.94 (Each)

In-Stock: 5 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1MM420R
Manufacturer
Eaton
Manufacturer's Part Number
1MM420R
Description
1PH Ring M.M. 4 Sockets 200a
Meter Stack, 125 A, 34.56 In Overall Height, 7.56 In Overall Length, 11.88 In Overall Width, 2 Poles, Myer Hub Hub, 1 Phase, 120/240 V Ac, Aluminum Bus Material, 5 Jaws, 2 Sockets, 34 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849051952 / 00786849051952
Weight per unit
76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,029.94 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
1MM420R - Small Image
 
1MM420R - Large Image
 
1MM420R - Large Image
Attachments
 
 
1MM420R - Specification Sheet
Brochures
 
 
1MM420R - Brochure
Other Links
 
 
1MM420R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Number of Phases
1
Voltage Rating
120/240 V ac
Phase
1
amperage rating
200
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
7.01 in
Descriptions
Product Type
Meter Stack
Long Description
Meter Stack,125 A, 34.56 in Overall Height, 7.56 in Overall Length, 11.88 in Overall Width, 2 Poles, Myer Hub Hub, 1 Phase, 120/240 V ac, Aluminum Bus Material, 5 Jaws, 2 Sockets, 34 lb
Features
Eaton residential meter stack, Amperage rating: 200A, Bus rating: 800A, Outdoor, Interrupt rating depends on selected main circuit breaker, Single-phase in/single-phase out, 4 Sockets, Aluminum, Ring, 120/240 Vac, 4-jaw
Short Description
Meter Stack, 200 A, 1 PH, 120/240 VAC, 2 Socket
extra long description
ETN 1MM420R 1 PHASE RING M.M., 4 SO
Description
1PH RING M.M. 4 SOCKETS 200A
Also Known As...
Meter Socket
Meter Box
Additional Information
Overall Height
64.5 in
Overall Width
13.5 in
Hub Type
Myer Hub
includes
3 mm Stacks
Number of Jaws
4
Number of Sockets
4
accessory type
Multiple Metering Stack
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
dimensions
7.0100 IN X 13.5000 IN X 64.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1MM420R
GTIN
00786849051952
UPC
786849051952
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Residential meter stack
Packaging
Weight
102 lb
Weight per each
76
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
3 View Store

A-L

Location Stock Available
Dallas
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat