1MP2122R - Ring M.P. 125A Socket Rating

Eaton

  • $1137.88 (Each)
  • $1,137.88 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
1MP2122R
Manufacturer
Eaton
Manufacturer's Part Number
1MP2122R
Description
Ring M.P. 125A Socket Rating
Eaton Meter Pack, Group Metering, Socket: 125A, 200A, Bus: 600A, Indoor/Outdoor, Single-Phase In/Single-Phase Out, 120/240V, Number Of Meter Sockets: 2
Slang Terms
Meter Socket, Meter Box
Categories
Modular & Group Metering - Main Circuit Breaker Modules
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849052379 / 00786849052379
Weight per unit
34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,137.88 (Each)
Resources
Images
 
 
1MP2122R - Small Image
 
1MP2122R - Large Image
 
1MP2122R - Large Image
 
1MP2122R - Large Image
 
1MP2122R - Large Image
 
1MP2122R - Large Image
 
1MP2122R - Large Image
 
1MP2122R - Large Image
 
1MP2122R - Large Image
360 Images
 
 
1MP2122R - 360 Image
Attachments
 
 
1MP2122R - Specification Sheet
Brochures
 
 
1MP2122R - Brochure
Other Links
 
 
1MP2122R - Other
 
1MP2122R - Other
 
1MP2122R - Other
 
1MP2122R - Other
 
1MP2122R - Other
 
1MP2122R - Other
 
1MP2122R - Other
 
1MP2122R - Other
Features
Voltage Rating
120/240 V
amperage rating
200A
Descriptions
Product Type
Ring M.P., 125A Socket Rating
Description
RING M.P. 125A SOCKET RATING
Features
Eaton's Meter Packs, or All-In-Ones, allow multi-tenant metering in a single location and thus provide a space and installation cost savings for residential and light commercial applications. Ideal for garden apartments, small condominiums and townhouses where six or less units are metered through one centrally located meter pack.
extra long description
ETN 1MP2122R RING M.P., 125A SOCKET
Long Description
Eaton Meter Pack, Group metering, Socket: 125A, 200A, Bus: 600A, Indoor/outdoor, Single-phase in/single-phase out, 120/240V, Number of Meter Sockets: 2
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
7.5600 IN X 11.8800 IN X 34.5600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1MP2122R
GTIN
00786849052379
UPC
786849052379
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter pack
Packaging
Weight per each
34
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of 1MP2122R.
Jump To:

Cross Referenced

These items are similar to 1MP2122R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1MP2122R Eaton 00786849052379
TMM2212R GENERAL ELECTRIC 00783164194890
SP2211 ITE n/a
MP22125 Schneider Electric 00785901001782
MP22125R Schneider Electric 00785901461081
W22PAKU Siemens n/a

* All prices subject to change.