1MP2122RRL - Ringless M.P. 125A Socket Rating

Eaton

  • $958.70 (Each)
  • $958.70 (Each)

In-Stock: 140 available at other locations ( find a store with stock)
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
1MP2122RRL
Manufacturer
Eaton
Manufacturer's Part Number
1MP2122RRL
Description
Ringless M.P. 125A Socket Rating
Meter Stack, 125 A, 34.56 In Overall Height, 7.56 In Overall Length, 11.88 In Overall Width, 2 Poles, Myer Hub Hub, 1 Phase, 120/240 V Ac, Aluminum Bus Material, 5 Jaws, 2 Sockets, 34 LB
Slang Terms
Meter Socket
Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849052478 / 00786849052478
Weight per unit
34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$958.70 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
140
Resources
Images
 
 
1MP2122RRL - Small Image
 
1MP2122RRL - Large Image
 
1MP2122RRL - Large Image
 
1MP2122RRL - Large Image
 
1MP2122RRL - Large Image
Other Links
 
 
1MP2122RRL - Other
 
1MP2122RRL - Other
 
1MP2122RRL - Other
Brochures
 
 
1MP2122RRL - Brochure
Attachments
 
 
1MP2122RRL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
125
Current Rating
125 A
Interrupt Rating
100 kAIC
Number Of Phases
1
Voltage Rating
120/240 V ac
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
7.56 in
Descriptions
Description
RINGLESS M.P. 125A SOCKET RATING
Extra Long Description
ETN 1MP2122RRL RINGLESS M.P., 125A
Features
Eaton meter pack, Socket amperage: 125A, Amperage rating: 125A, Aluminum, Bus rating: 200A, No bypass, Indoor/outdoor, Up to 100 KAIC, Five-jaw, 2 Sockets, Single-phase in/single-phase out, Ringless, 120/240 Vac
Long Description
Meter Stack,125 A, 34.56 in Overall Height, 7.56 in Overall Length, 11.88 in Overall Width, 2 Poles, Myer Hub Hub, 1 Phase, 120/240 V ac, Aluminum Bus Material, 5 Jaws, 2 Sockets, 34 lb
Product Type
Meter Stack
Short Description
Meter Stack, 125 A, 1 PH, 120/240 VAC, 3 Gang
Also Known As...
Meter Socket
Additional Information
Accessory Type
Meter Stack
Dimensions
7.5600 IN X 11.8800 IN X 34.5600 IN
Hub Type
Myer Hub
Includes
3 mm Stacks
Made In USA
yes
Number Of Jaws
5
Number Of Sockets
2
Overall Height
34.56 in
Overall Width
11.88 in
Package Quantity
1 ct
Standards Met
Ul Listed
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1MP2122RRL
GTIN
00786849052478
UPC
786849052478
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter pack
Packaging
Weight
34 lb
Weight per each
34
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat