1MP2204R - Ring M.P. 200A Socket Rating

Eaton

  • $1629.81 (Each)
  • $1,629.81 (Each)
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
1MP2204R
Manufacturer
Eaton
Manufacturer's Part Number
1MP2204R
Description
Ring M.P. 200A Socket Rating
Eaton Meter Pack, Group Metering, Socket: 200A, 125A, Bus: 400A, Indoor/Outdoor, Single-Phase In/Single-Phase Out, 120/240V
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849052423 / 00786849052423
Weight per unit
76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,629.81 (Each)
Resources
Other Links
 
 
1MP2204R - Other
 
1MP2204R - Other
 
1MP2204R - Other
 
1MP2204R - Other
 
1MP2204R - Other
 
1MP2204R - Other
 
1MP2204R - Other
 
1MP2204R - Other
Brochures
 
 
1MP2204R - Brochure
Attachments
 
 
1MP2204R - Specification Sheet
Images
 
 
1MP2204R - Large Image
 
1MP2204R - Large Image
 
1MP2204R - Large Image
 
1MP2204R - Large Image
 
1MP2204R - Large Image
 
1MP2204R - Large Image
 
1MP2204R - Small Image
 
1MP2204R - Large Image
 
1MP2204R - Large Image
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
120/240 V
amperage rating
125A
Descriptions
Description
RING M.P. 200A SOCKET RATING
extra long description
ETN 1MP2204R RING M.P., 200A SOCKET
Features
Eaton's Meter Packs, or All-In-Ones, allow multi-tenant metering in a single location and thus provide a space and installation cost savings for residential and light commercial applications. Ideal for garden apartments, small condominiums and townhouses where six or less units are metered through one centrally located meter pack.
Product Type
Ring M.P., 200A Socket Rating
Long Description
Eaton Meter Pack, Group metering, Socket: 200A, 125A, Bus: 400A, Indoor/outdoor, Single-phase in/single-phase out, 120/240V
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
7.0100 IN X 25.5000 IN X 42.6900 IN
Manufacturer Information
Manufacturers Part Number
1MP2204R
Brand
Eaton
GTIN
00786849052423
UPC
786849052423
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter pack
Packaging
Weight per each
76
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1MP2204R.
Jump To:

Cross Referenced

These items are similar to 1MP2204R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1MP2204R Eaton 00786849052423
SP4212 ITE n/a
MP42200 Schneider Electric 00785901410409

* All prices subject to change.

Begin Live Chat