1MP3206RRLB - Ringless M.P. With Horn Bypass 200A Socket Rating

Eaton

  • $2282.55 (Each)
  • $2,282.55 (Each)
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
1MP3206RRLB
Manufacturer
Eaton
Manufacturer's Part Number
1MP3206RRLB
Description
Ringless M.P. With Horn Bypass 200A Socket Rating
Eaton Meter Packs, 200A, Aluminum, 600 Bus Ampere, Horn Bypass, Indoor/Outdoor, 3, Single-Phase, Ringless, 120/240 V, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM, MN, Wi, Ia, Mi, Alliant (Ipandl and Wpandl), Consumers Energy
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849052744 / 00786849052744
Weight per unit
120 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,282.55 (Each)
Resources
Attachments
 
 
1MP3206RRLB - Specification Sheet
Other Links
 
 
1MP3206RRLB - Other
 
1MP3206RRLB - Other
 
1MP3206RRLB - Other
 
1MP3206RRLB - Other
Brochures
 
 
1MP3206RRLB - Brochure
Images
 
 
1MP3206RRLB - Large Image
 
1MP3206RRLB - Large Image
 
1MP3206RRLB - Large Image
 
1MP3206RRLB - Large Image
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
RINGLESS M.P. WITH HORN BYPASS 200A SOCKET RATING
Long Description
Eaton Meter packs, 200A, Aluminum, 600 Bus Ampere, Horn bypass, Indoor/outdoor, 3, Single-phase, Ringless, 120/240 V, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM, MN, WI, IA, MI, Alliant (IPandL and WPandL), Consumers Energy
Product Type
Ringless M.P. W/HBP, 200A SKT Rating
extra long description
ETN 1MP3206RRLB RINGLESS M.P. W/HBP
Features
Eaton's Meter Packs, or All-In-Ones, allow multi-tenant metering in a single location and thus provide a space and installation cost savings for residential and light commercial applications. Ideal for garden apartments, small condominiums and townhouses where six or less units are metered through one centrally located meter pack.
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
7.5600 IN X 11.8800 IN X 34.5600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1MP3206RRLB
GTIN
00786849052744
UPC
786849052744
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter pack
Packaging
Weight per each
120
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat