1MP5126RRL - Ringless M.P. 125A Socket Rating

Eaton

  • $2408.90 (Each)
  • $2,408.90 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1MP5126RRL
Manufacturer
Eaton
Manufacturer's Part Number
1MP5126RRL
Description
Ringless M.P. 125A Socket Rating
Eaton Meter Pack, Socket Amperage: 125A, Amperage Rating: 125A, Aluminum, Bus Rating: 600A, No Bypass, Indoor/Outdoor, Up to 100 Kaic, Five-Jaw, 5 Sockets, Single-Phase In/Single-Phase Out, Ringless, 120/240 Vac, Nema 3R
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849052508 / 00786849052508
Weight per unit
110 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,408.90 (Each)
Resources
Images
 
 
1MP5126RRL - Small Image
 
1MP5126RRL - Large Image
 
1MP5126RRL - Large Image
 
1MP5126RRL - Large Image
 
1MP5126RRL - Large Image
Attachments
 
 
1MP5126RRL - Specification Sheet
Brochures
 
 
1MP5126RRL - Brochure
Other Links
 
 
1MP5126RRL - Other
 
1MP5126RRL - Other
 
1MP5126RRL - Other
 
1MP5126RRL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
amperage rating
125A
Descriptions
Features
Eaton's Meter Packs, or All-In-Ones, allow multi-tenant metering in a single location and thus provide a space and installation cost savings for residential and light commercial applications. Ideal for garden apartments, small condominiums and townhouses where six or less units are metered through one centrally located meter pack.
Product Type
Ringless M.P., 125A Socket Rating
Description
RINGLESS M.P. 125A SOCKET RATING
extra long description
ETN 1MP5126RRL RINGLESS M.P., 125A
Long Description
Eaton meter pack, Socket amperage: 125A, Amperage rating: 125A, Aluminum, Bus rating: 600A, No bypass, Indoor/outdoor, Up to 100 KAIC, Five-jaw, 5 Sockets, Single-phase in/single-phase out, Ringless, 120/240 Vac, NEMA 3R
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
41.5900 IN X 7.0100 IN X 36.2800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1MP5126RRL
GTIN
00786849052508
UPC
786849052508
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter pack
Packaging
Weight per each
110
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat