1PMB1200RCCL - 1200A MCB Metering Main Includes Arms

Eaton

  • $20873.52 (Each)
  • $20,873.52 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1PMB1200RCCL
Manufacturer
Eaton
Manufacturer's Part Number
1PMB1200RCCL
Description
1200A MCB Metering Main Includes Arms
Eaton Main Circuit Breaker, 1200 A, Nema 3R, Single Phase, Three Wire, 120/240 V, Compression Lug Pads
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786689412524 / 00786689412524
Weight per unit
200 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20,873.52 (Each)
Resources
Images
 
 
1PMB1200RCCL - Small Image
 
1PMB1200RCCL - Large Image
Attachments
 
 
1PMB1200RCCL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
amperage rating
1200 A
Phase
Single-phase
Descriptions
Product Type
1200A MCB Metering Main
extra long description
ETN 1PMB1200RCCL 1200A MCB Metering
Features
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
Long Description
Eaton main circuit breaker, 1200 A, Nema 3R, Single phase, Three wire, 120/240 V, Compression lug pads
Special Features
Main circuit breaker
Description
1200A MCB METERING MAIN INCLUDES ARMS
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
13.7800 IN X 22.5400 IN X 64.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1PMB1200RCCL
GTIN
00786689412524
UPC
786689412524
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Main circuit breaker
Packaging
Weight per each
200
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat