1PMB800RCL - 800A MCB Metering Main

Eaton

  • $8998.62 (Each)
  • $8,998.62 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1PMB800RCL
Manufacturer
Eaton
Manufacturer's Part Number
1PMB800RCL
Description
800A MCB Metering Main
Eaton Main Circuit Breaker, 800 A, Nema 3R, Single Phase, Three Wire, 120/240 V, Compression Lug Pads
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786689412814 / 00786689412814
Weight per unit
146 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8,998.62 (Each)
Resources
Attachments
 
 
1PMB800RCL - Specification Sheet
Images
 
 
1PMB800RCL - Small Image
 
1PMB800RCL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
amperage rating
800 A
Phase
Single-phase
Descriptions
extra long description
ETN 1PMB800RCL 800A MCB Metering Ma
Description
800A MCB METERING MAIN
Product Type
800A MCB Metering Main
Features
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
Long Description
Eaton main circuit breaker, 800 A, Nema 3R, Single phase, Three wire, 120/240 V, Compression lug pads
Special Features
Main circuit breaker
Additional Information
dimensions
13.7800 IN X 22.5400 IN X 64.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1PMB800RCL
GTIN
00786689412814
UPC
786689412814
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
Main circuit breaker
Packaging
Weight per each
146
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat