225BSFBKIT - 225A Pow-R-Stock Panel Sub-Feed-BRKR Kit For 600a

Eaton

  • $75.43 (Each)
  • $75.43 (Each)

  • $377.15 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
225BSFBKIT
Manufacturer
Eaton
Manufacturer's Part Number
225BSFBKIT
Description
225A Pow-R-Stock Panel Sub-Feed-BRKR Kit For 600a
Eaton, Sub-Feed Breaker Kit, Stock Panel,
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Circuit Breaker Accessories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786685987446 / 00786685987446
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.43 (Each)
Standard Packaging
$377.15 (Per 5)
Resources
Attachments
 
 
225BSFBKIT - Specification Sheet
Images
 
 
225BSFBKIT - Large Image
 
225BSFBKIT - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
600A
Descriptions
Description
225A POW-R-STOCK PANEL SUB-FEED-BRKR KIT FOR 600A
Product Type
225A PRS PNBD SFB Kit For 600A PNBD
extra long description
ETN 225BSFBKIT 225A PRS Pnbd SFB KI
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description
Eaton, sub-feed breaker kit, stock panel,
Additional Information
media
Yes
dimensions
11.8000 IN X 10.4000 IN X 0.1000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
225BSFBKIT
GTIN
00786685987446
UPC
786685987446
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
16
Carton
1
Package
5
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat