35MM320R12 - 1PH 5 Jaw Comm Metering Module 3 Sockets 225a

Eaton

  • $4012.39 (Each)
  • $4,012.39 (Each)
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
35MM320R12
Manufacturer
Eaton
Manufacturer's Part Number
35MM320R12
Description
1PH 5 Jaw Comm Metering Module 3 Sockets 225a
Eaton 35MM Commercial Meter Stack, Plugin Socket, 200A, Al, Bus:1200A, Lever, Depends On Selected MCB, 3R, 5-Jaw, Sockets:3, 3-Phase In, 1-Phase Out, A-B, EHD2_, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM, Ringless, Socket:225A, 120/240vac
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Commercial Meter Socket Circui Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849052973 / 00786849052973
Weight per unit
147 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,012.39 (Each)
Resources
Images
 
 
35MM320R12 - Small Image
 
35MM320R12 - Large Image
 
35MM320R12 - Large Image
 
35MM320R12 - Large Image
 
35MM320R12 - Large Image
 
35MM320R12 - Large Image
 
35MM320R12 - Large Image
 
35MM320R12 - Large Image
 
35MM320R12 - Large Image
Attachments
 
 
35MM320R12 - Specification Sheet
Brochures
 
 
35MM320R12 - Brochure
Other Links
 
 
35MM320R12 - Other
 
35MM320R12 - Other
 
35MM320R12 - Other
 
35MM320R12 - Other
 
35MM320R12 - Other
 
35MM320R12 - Other
 
35MM320R12 - Other
 
35MM320R12 - Other
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
1PH 5 JAW COMM METERING MODULE 3 SOCKETS 225A
Features
Eaton's Commercial Meter Stacks provide users with quick, flexible, and easy installation. The combination indoor / outdoor durable enclosures make them ideal for applications such as strip malls, office complexes, and industrial parks. These unique meter stacks can also be mounted with 1MM/3MM modules to allow for numerous different arrangements in how they are bolted together. Eaton’s Commercial Meter Stacks are UL listed, meet EUSERC electrical requirements, and are suitable for use as service entrance
Long Description
Eaton 35MM commercial meter stack, Plugin socket, 200A, Al, Bus:1200A, Lever, Depends on selected MCB, 3R, 5-jaw, Sockets:3, 3-phase in, 1-phase out, A-B, EHD2_, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM,CVH2_XMM, Ringless, Socket:225A, 120/240Vac
Product Type
1PH, 5 Jaw Comm MTR, 3 Sockets, 225a
extra long description
ETN 35MM320R12 1PH, 5 JAW COMM MTR,
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
18.2500 IN X 8.7500 IN X 52.6300 IN
Manufacturer Information
Manufacturers Part Number
35MM320R12
Brand
Eaton
GTIN
00786849052973
UPC
786849052973
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Commercial meter stack
Packaging
Weight per each
147
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat