37MM140R1240 - 3PH 7 Jaw Comm Meter Module 1 Socket 400A Tenant

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
37MM140R1240
Manufacturer
Eaton
Manufacturer's Part Number
37MM140R1240
Description
3PH 7 Jaw Comm Meter Module 1 Socket 400A Tenant
Eaton'S 37MM Three-Phase Commercial Meter Stack Modules, 400A, Lever Bypass, Aluminum Bus 1200 Ampere, 1 Socket, Factory A-B Phase Balance, Three-Phase In, Three-Phase Out, Seven-Jaws, 208Y/120V , Ringless Security
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Category
Unassigned
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114754450 / 00782114754450
Weight per unit
133 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
37MM140R1240 - Small Image
 
37MM140R1240 - Large Image
Attachments
 
 
37MM140R1240 - Specification Sheet
Brochures
 
 
37MM140R1240 - Brochure
Other Links
 
 
37MM140R1240 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3PH, 7 Jaw Comm MTR, 1 SKT, 400A Tenant
extra long description
ETN 37MM140R1240 3PH, 7 Jaw COMM MT
Description
3PH 7 JAW COMM METER MODULE 1 SOCKET 400A TENANT
Features
Eaton's Commercial Meter Stacks provide users with quick, flexible, and easy installation. The combination indoor / outdoor durable enclosures make them ideal for applications such as strip malls, office complexes, and industrial parks. These unique meter stacks can also be mounted with 1MM/3MM modules to allow for numerous different arrangements in how they are bolted together. Eaton’s Commercial Meter Stacks are UL listed, meet EUSERC electrical requirements, and are suitable for use as service entrance
Long Description
Eaton's 37MM Three-Phase Commercial Meter Stack Modules, 400A, Lever bypass, Aluminum Bus 1200 Ampere, 1 Socket, Factory A-B Phase Balance, Three-phase in, three-phase out, Seven-jaws, 208Y/120V , Ringless Security
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
8.7500 IN X 18.2500 IN X 52.6300 IN
Manufacturer Information
Manufacturers Part Number
37MM140R1240
Brand
Eaton
GTIN
00782114754450
UPC
782114754450
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Commercial meter stack
Packaging
Weight per each
133
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat