3MCB1600RBC600 - 1600A Metering MCB 3 PH With Lug Landing to Accept

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3MCB1600RBC600
Manufacturer
Eaton
Manufacturer's Part Number
3MCB1600RBC-600
Description
1600A Metering MCB 3 PH With Lug Landing to Accept
Eaton Main Circuit Breaker, 1600A, Copper, Nema 3R, Underground, 65 Kaic, RGH, Four-Wire, Three-Phase, 120/208V, (4) #500-1000 Kcmil, With Lug Landing to Accept 2-600M
Slang Terms

Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685177977 / 00786685177977
Weight per unit
314 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
3MCB1600RBC600 - Small Image
 
3MCB1600RBC600 - Large Image
 
3MCB1600RBC600 - Large Image
 
3MCB1600RBC600 - Large Image
 
3MCB1600RBC600 - Large Image
 
3MCB1600RBC600 - Large Image
Attachments
 
 
3MCB1600RBC600 - Specification Sheet
Other Links
 
 
3MCB1600RBC600 - Other
 
3MCB1600RBC600 - Other
 
3MCB1600RBC600 - Other
 
3MCB1600RBC600 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/208 V
amperage rating
1600 A
Phase
Three-phase
Descriptions
Product Type
1600A MTRG MCB 3 PH Lug Accept 2600 M
Description
1600A METERING MCB 3 PH WITH LUG LANDING TO ACCEPT
extra long description
ETN 3MCB1600RBC-600 1600A MTRG MCB
Features
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
Long Description
Eaton main circuit breaker, 1600A, Copper, NEMA 3R, Underground, 65 kAIC, RGH, Four-wire, Three-phase, 120/208V, (4) #500-1000 kcmil, With lug landing to accept 2-600M
Additional Information
dimensions
18.5000 IN X 25.2000 IN X 57.2000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
3MCB1600RBC-600
GTIN
00786685177977
UPC
786685177977
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Main circuit breaker
Packaging
Weight per each
314
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Commercial / Institutional Buildings / Structures - Building Automation and Monitoring
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat