3MCB600R - Main Service Module 600A 3PH Main BRKR

Eaton

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3MCB600R
Manufacturer
Eaton
Manufacturer's Part Number
3MCB600R
Description
Main Service Module 600A 3PH Main BRKR
Eaton Main Circuit Breaker, 600A, Aluminum, Nema 3R, Underground, 65 Kaic, LD, Four-Wire, Three-Phase, 120/208V, (2) #400-500 Kcmil
Slang Terms

Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849053253 / 00786849053253
Weight per unit
155 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
3MCB600R - Small Image
 
3MCB600R - Large Image
 
3MCB600R - Large Image
 
3MCB600R - Large Image
 
3MCB600R - Large Image
 
3MCB600R - Large Image
Attachments
 
 
3MCB600R - Specification Sheet
Other Links
 
 
3MCB600R - Other
 
3MCB600R - Other
 
3MCB600R - Other
 
3MCB600R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
3
amperage rating
600
Voltage Rating
120/208 V
Descriptions
Features
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
extra long description
ETN 3MCB600R MAIN SERVICE MOD 600A
Product Type
Main Service Mod 600A 3 Phase Main BRK
Description
MAIN SERVICE MODULE 600A 3PH MAIN BRKR
Long Description
Eaton main circuit breaker, 600A, Aluminum, NEMA 3R, Underground, 65 kAIC, LD, Four-wire, Three-phase, 120/208V, (2) #400-500 kcmil
Additional Information
dimensions
48.7500 IN X 23.7500 IN X 14.5000 IN
Manufacturer Information
Manufacturers Part Number
3MCB600R
Brand
Eaton
GTIN
00786849053253
UPC
786849053253
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Main circuit breaker
Packaging
Weight per each
155
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Building Automation and Monitoring
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat