3MCBE1000R - 1000A 3PH Group Metering With Pullbox Euserc

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3MCBE1000R
Manufacturer
Eaton
Manufacturer's Part Number
3MCBE1000R
Description
1000A 3PH Group Metering With Pullbox Euserc
Eaton Main Circuit Breaker, Group Metering, Euserc, NGS Main Breaker, 1000A, Three-Phase, 120/208V, 65 Kaic, (4) #4/0-500 Kcmil, Four-Wire, Nema 3R Enclosure, Aluminum Bus, Overhead/Underground Feed
Slang Terms

Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685352169 / 00786685352169
Weight per unit
210 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
3MCBE1000R - Small Image
 
3MCBE1000R - Large Image
 
3MCBE1000R - Large Image
 
3MCBE1000R - Large Image
 
3MCBE1000R - Large Image
 
3MCBE1000R - Large Image
Attachments
 
 
3MCBE1000R - Specification Sheet
Other Links
 
 
3MCBE1000R - Other
 
3MCBE1000R - Other
 
3MCBE1000R - Other
 
3MCBE1000R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1000 A
Voltage Rating
120/208 V
Phase
Three-phase
Descriptions
Description
1000A 3PH GROUP METERING WITH PULLBOX EUSERC
Product Type
1000A 3PH Group MTRG With Pullbox Euserc
Features
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
Long Description
Eaton main circuit breaker, Group Metering, EUSERC, NGS main breaker, 1000A, Three-phase, 120/208V, 65 kAIC, (4) #4/0-500 kcmil, Four-wire, NEMA 3R enclosure, Aluminum bus, Overhead/underground feed
extra long description
ETN 3MCBE1000R 1000A 3PH GROUP MTRG
Additional Information
dimensions
35.8750 IN X 13.3750 IN X 65.2500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
3MCBE1000R
GTIN
00786685352169
UPC
786685352169
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Main circuit breaker
Availability
Status
Inactive
Packaging
Weight per each
210
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,EUSERC Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat