3MM312R12 - Multiple Metering Residential 3 High 125AMP Ring S

Eaton

  • $1132.19 (Each)
  • $1,132.19 (Each)
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
3MM312R12
Manufacturer
Eaton
Manufacturer's Part Number
3MM312R12
Description
Multiple Metering Residential 3 High 125AMP Ring S
Eaton'S Three-Phase Residential Meter Stack Module Group Metering 125A, Aluminum Bus 1200 Ampere, No Bypass , Indoor/Outdoor, Five-Jaws, 3 Sockets, Three-Phase In, Single-Phase Out A-B Phase Balance, Ring Security, 120/208V
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114733721 / 00782114733721
Weight per unit
56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,132.19 (Each)
Resources
Brochures
 
 
3MM312R12 - Brochure
Other Links
 
 
3MM312R12 - Other
 
3MM312R12 - Other
 
3MM312R12 - Other
 
3MM312R12 - Other
Attachments
 
 
3MM312R12 - Specification Sheet
Images
 
 
3MM312R12 - Large Image
 
3MM312R12 - Large Image
 
3MM312R12 - Large Image
 
3MM312R12 - Large Image
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
120/208V
amperage rating
125A
Phase
Three-phase in, single-phase out
Descriptions
Description
MULTIPLE METERING RESIDENTIAL 3 HIGH 125AMP RING S
Product Type
MTR Stack Resi, 3 High, 125AMP Ring SKT
extra long description
ETN 3MM312R12 MTR STACK RESI, 3 HIG
Features
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. An
Long Description
Eaton's Three-Phase Residential Meter Stack Module Group Metering 125A, Aluminum Bus 1200 Ampere, No bypass , Indoor/outdoor, Five-jaws, 3 Sockets, Three-phase in, single-phase out A-B phase Balance, Ring Security, 120/208V
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
40.0000 IN X 15.5000 IN X 8.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
3MM312R12
GTIN
00782114733721
UPC
782114733721
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Residential meter stack
Packaging
Weight per each
56
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat