3MM320R - 3PH Ring M.M. 3 Sockets 200a

Eaton

  • $1362.36 (Each)
  • $1,362.36 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3MM320R
Manufacturer
Eaton
Manufacturer's Part Number
3MM320R
Description
3PH Ring M.M. 3 Sockets 200a
Eaton'S Three-Phase Residential Meter Stack Module, Group Metering Type, 200A, Aluminum Bus 800 Ampere, No Bypass, Outdoor, Five-Jaws, 3 Sockets, Three-Phase In, Single-Phase Out, Ring Security 120/208V
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849052027 / 00786849052027
Weight per unit
65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,362.36 (Each)
Resources
Other Links
 
 
3MM320R - Other
 
3MM320R - Other
 
3MM320R - Other
 
3MM320R - Other
 
3MM320R - Other
 
3MM320R - Other
 
3MM320R - Other
Brochures
 
 
3MM320R - Brochure
Attachments
 
 
3MM320R - Specification Sheet
Images
 
 
3MM320R - Large Image
 
3MM320R - Large Image
 
3MM320R - Large Image
 
3MM320R - Large Image
 
3MM320R - Large Image
 
3MM320R - Small Image
 
3MM320R - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/208V
amperage rating
200A
Phase
Three-phase in, single-phase out
Descriptions
extra long description
ETN 3MM320R 3 PHASE RING M.M., 3 SO
Product Type
3 Phase Ring M.M., 3 Sockets, 200a
Description
3PH RING M.M. 3 SOCKETS 200A
Long Description
Eaton's Three-Phase Residential Meter Stack Module, Group Metering Type, 200A, Aluminum Bus 800 Ampere, No bypass, Outdoor, Five-jaws, 3 Sockets, Three-phase in, single-phase out, Ring Security 120/208V
Features
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. An
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
54.5000 IN X 16.0000 IN X 8.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
3MM320R
GTIN
00786849052027
UPC
786849052027
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Residential meter stack
Packaging
Weight per each
65
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat