3MM420RRL - 3PH Ringless M.M. 4 Sockets 200a

Eaton

  • $1768.43 (Each)
  • $1,768.43 (Each)
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
3MM420RRL
Manufacturer
Eaton
Manufacturer's Part Number
3MM420RRL
Description
3PH Ringless M.M. 4 Sockets 200a
Eaton'S Three-Phase Residential Meter Stack Module, Group Metering Type, 200A, Aluminum Bus 800 Ampere, No Bypass, Outdoor, Five-Jaws, 4 Sockets, Three-Phase In, Single-Phase Out, Ringless Security, 120/208V
Slang Terms
Meter Box, Meter Socket
Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849052201 / 00786849052201
Weight per unit
77.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,768.43 (Each)
Resources
Images
 
 
3MM420RRL - Small Image
 
3MM420RRL - Large Image
Attachments
 
 
3MM420RRL - Specification Sheet
Brochures
 
 
3MM420RRL - Brochure
Other Links
 
 
3MM420RRL - Other
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
120/208V
amperage rating
200A
Phase
Three-phase in, single-phase out
Descriptions
extra long description
ETN 3MM420RRL 3 PHASE RINGLESS M.M.
Product Type
3 Phase Ringless M.M., 4 Sockets, 200a
Description
3PH RINGLESS M.M. 4 SOCKETS 200A
Features
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. An
Long Description
Eaton's Three-Phase Residential Meter Stack Module, Group Metering Type, 200A, Aluminum Bus 800 Ampere, No bypass, Outdoor, Five-jaws, 4 Sockets, Three-phase in, single-phase out, Ringless Security, 120/208V
Also Known As...
Meter Box
Meter Socket
Additional Information
dimensions
62.5000 IN X 16.3000 IN X 8.3000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
3MM420RRL
GTIN
00786849052201
UPC
786849052201
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Residential meter stack
Packaging
Weight per each
77.2
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3MM420RRL.
Jump To:

Cross Referenced

These items are similar to 3MM420RRL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3MM420RRL Eaton 00786849052201
EZMR314225 Schneider Electric 00785901299608

* All prices subject to change.

Begin Live Chat