3MM512R12 - Multiple Metering Residential 5 High 125AMP Ring S

Eaton

  • $1451.50 (Each)
  • $1,451.50 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3MM512R12
Manufacturer
Eaton
Manufacturer's Part Number
3MM512R12
Description
Multiple Metering Residential 5 High 125AMP Ring S
Eaton'S Three-Phase Residential Meter Stack Module, Group Metering, 125A, Aluminum Bus 1200 Ampere, No Bypass , Indoor/Outdoor, Five-Jaws, 5 Sockets, Three-Phase In Single-Phase Out, A-B Phase Balance, Ring Security, 120/208V
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114733745 / 00782114733745
Weight per unit
68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,451.50 (Each)
Resources
Images
 
 
3MM512R12 - Small Image
 
3MM512R12 - Large Image
 
3MM512R12 - Large Image
Attachments
 
 
3MM512R12 - Specification Sheet
Brochures
 
 
3MM512R12 - Brochure
Other Links
 
 
3MM512R12 - Other
 
3MM512R12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/208V
amperage rating
125A
Phase
Three-phase in, single-phase out
Descriptions
Description
MULTIPLE METERING RESIDENTIAL 5 HIGH 125AMP RING S
Long Description
Eaton's Three-Phase Residential Meter Stack Module, Group Metering, 125A, Aluminum Bus 1200 Ampere, No bypass , Indoor/outdoor, Five-jaws, 5 Sockets, Three-phase in single-phase out, A-B phase Balance, Ring Security, 120/208V
Product Type
MTR Stack Resi, 5 High, 125AMP Ring SKT
extra long description
ETN 3MM512R12 MTR STACK RESI, 5 HIG
Features
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. An
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
55.5000 IN X 15.5000 IN X 8.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
3MM512R12
GTIN
00782114733745
UPC
782114733745
Taxonomies, Classifications, and Categories
Type
Residential meter stack
Category Description
Meter Sockets
Packaging
Weight per each
68
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat