3MM512RRLBCPS - 3PH Ringless With Horn Bypass M.M. 125A 5-High

Eaton

  • $1914.87 (Each)
  • $1,914.87 (Each)
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
3MM512RRLBCPS
Manufacturer
Eaton
Manufacturer's Part Number
3MM512RRLBCPS
Description
3PH Ringless With Horn Bypass M.M. 125A 5-High
Eaton 3MM Residential Meter Stack, Multiple Metering, 125A, Al, Bus:800A, Horn Bypass, Outdoor, Depends On Selected MCB, 5-Jaw, Sockets:5, Three-Phase In, Single-Phase Out, A-B, BR2_, BRH2_, BRHH2_, BRX2, Ringless, Socket:125A, 120/208 Vac
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121310 - Utility boxes
UPC/GTIN
786685491431 / 00786685491431
Weight per unit
147 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,914.87 (Each)
Resources
Images
 
 
3MM512RRLBCPS - Small Image
 
3MM512RRLBCPS - Large Image
 
3MM512RRLBCPS - Large Image
 
3MM512RRLBCPS - Large Image
Attachments
 
 
3MM512RRLBCPS - Specification Sheet
Brochures
 
 
3MM512RRLBCPS - Brochure
Other Links
 
 
3MM512RRLBCPS - Other
 
3MM512RRLBCPS - Other
 
3MM512RRLBCPS - Other
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
12.26
Height
57.5
Width
7.01
Descriptions
Description
3PH RINGLESS WITH HORN BYPASS M.M. 125A 5-HIGH
Features
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. An
Product Type
3PH Ringless W/Horn BP, 125A 5-High
extra long description
ETN 3MM512RRLBCPS 3PH RINGLESS W/HO
Long Description
Eaton 3MM residential meter stack, Multiple metering, 125A, Al, Bus:800A, Horn bypass, Outdoor, Depends on selected MCB, 5-jaw, Sockets:5, Three-phase in, single-phase out, A-B, BR2_, BRH2_, BRHH2_, BRX2, Ringless, Socket:125A, 120/208 Vac
Also Known As...
Meter Socket
Meter Box
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
3MM512RRLBCPS
GTIN
00786685491431
UPC
786685491431
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Residential meter stack
Packaging
Weight per each
147
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat