3MTB1600RC - 1600A 3PH Main Term Box Copper

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3MTB1600RC
Manufacturer
Eaton
Manufacturer's Part Number
3MTB1600RC
Description
1600A 3PH Main Term Box Copper
Eaton Main Terminal Box, Riser Box, 1600A, Copper, Nema 3R, Overhead/Underground, Four-Wire, Three-Phase, 120/208V, #2 Awg-750 Kcmil
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114733684 / 00782114733684
Weight per unit
234 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
3MTB1600RC - Small Image
 
3MTB1600RC - Large Image
 
3MTB1600RC - Large Image
 
3MTB1600RC - Large Image
 
3MTB1600RC - Large Image
Attachments
 
 
3MTB1600RC - Specification Sheet
Brochures
 
 
3MTB1600RC - Brochure
Other Links
 
 
3MTB1600RC - Other
 
3MTB1600RC - Other
 
3MTB1600RC - Other
 
3MTB1600RC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/208 V
amperage rating
1600A
Phase
Three-phase
Descriptions
extra long description
ETN 3MTB1600RC 1600A, 3PH, MAIN TER
Product Type
1600A, 3PH, Main Terminal Box, Copper
Features
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
Long Description
Eaton main terminal box, Riser box, 1600A, Copper, NEMA 3R, Overhead/underground, Four-wire, Three-phase, 120/208V, #2 AWG-750 kcmil
Additional Information
dimensions
11.4375 IN X 32.8750 IN X 60.1250 IN
Manufacturer Information
Manufacturers Part Number
3MTB1600RC
Brand
Eaton
GTIN
00782114733684
UPC
782114733684
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Main terminal box
Packaging
Weight per each
234
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat