3MTB600R - Main Service Module 600A 3PH Main Term Box

Eaton

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3MTB600R
Manufacturer
Eaton
Manufacturer's Part Number
3MTB600R
Description
Main Service Module 600A 3PH Main Term Box
Eaton Main Terminal Box Group Metering, 600A, Aluminum, Nema 3R, Overhead/Underground, Four-Wire, Three-Phase, 120/208V, (2) 250-500 Kcmil
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849053093 / 00786849053093
Weight per unit
53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
3MTB600R - Other
 
3MTB600R - Other
 
3MTB600R - Other
 
3MTB600R - Other
Brochures
 
 
3MTB600R - Brochure
Images
 
 
3MTB600R - Small Image
 
3MTB600R - Large Image
 
3MTB600R - Large Image
 
3MTB600R - Large Image
 
3MTB600R - Large Image
Attachments
 
 
3MTB600R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/208 V
Phase
3
amperage rating
600
Descriptions
Description
MAIN SERVICE MODULE 600A 3PH MAIN TERM BOX
Features
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
Long Description
Eaton Main Terminal Box Group Metering, 600A, Aluminum, NEMA 3R, Overhead/Underground, Four-wire, Three-phase, 120/208V, (2) 250-500 kcmil
Product Type
Main, 600A 3PH Main Terminal Box
extra long description
ETN 3MTB600R MAIN, 600A 3PH MAIN TE
Additional Information
dimensions
6.5000 IN X 13.5000 IN X 53.9375 IN
Manufacturer Information
Manufacturers Part Number
3MTB600R
Brand
Eaton
GTIN
00786849053093
UPC
786849053093
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Main terminal box
Packaging
Weight per each
53
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat