3PMB1000R - 1000A MCB Metering Main, Includes Arms

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3PMB1000R
Manufacturer
Eaton
Manufacturer's Part Number
3PMB1000R
Description
1000A MCB Metering Main, Includes Arms
Eaton Main Circuit Breaker, 1000 A, Nema 3R, Three Phase, Four Wire, 120/208 V
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786689412913 / 00786689412913
Weight per unit
149 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
3PMB1000R - Specification Sheet
Images
 
 
3PMB1000R - Large Image
 
3PMB1000R - Large Image
Other Links
 
 
3PMB1000R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1000 A
Voltage Rating
120/208 V
Phase
Three-phase
Descriptions
Product Type
1000A MCB Metering Main
Features
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
Description
1000A MCB METERING MAIN, INCLUDES ARMS
extra long description
ETN 3PMB1000R 1000A MCB Metering Ma
Long Description
Eaton main circuit breaker, 1000 A, Nema 3R, Three phase, Four wire, 120/208 V
Special Features
MCB Metering Main
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
14.0100 IN X 22.5400 IN X 15.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
3PMB1000R
GTIN
00786689412913
UPC
786689412913
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Main circuit breaker
Packaging
Weight per each
149
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat