3TA100FD - F Frame Cu/Al Pressure Terms For #14-1/0 Gauge Wir

Eaton

  • $136.94 (Each)
  • $136.94 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3TA100FD
Manufacturer
Eaton
Manufacturer's Part Number
3TA100FD
Description
F Frame Cu/Al Pressure Terms For #14-1/0 Gauge Wir
Eaton Molded Case Circuit Breaker Accessory Line and Load Terminal, Line and Load Terminals, 100 A, #14-1/0 Awg Cu/Al, Q18, Frame J-K, Series C, Pressure Type
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679420683 / 00786679420683
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.94 (Each)
Resources
Images
 
 
3TA100FD - Small Image
 
3TA100FD - Large Image
 
3TA100FD - Large Image
 
3TA100FD - Large Image
 
3TA100FD - Video
Attachments
 
 
3TA100FD - Specification Sheet
Brochures
 
 
3TA100FD - Brochure
Other Links
 
 
3TA100FD - Other
 
3TA100FD - Other
 
3TA100FD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Descriptions
Description
F FRAME CU/AL PRESSURE TERMS FOR #14-1/0 GAUGE WIR
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Product Type
F FRM Cu/Al Pressureterm 4 #14-1/0
extra long description
ETN 3TA100FD F FRM CU/AL PRESSURETE
Long Description
Eaton molded case circuit breaker accessory line and load terminal, Line and load terminals, 100 A, #14-1/0 AWG Cu/Al, Q18, Frame J-K, Series C, Pressure type
Additional Information
media
Yes
dimensions
2.2000 IN X 1.0000 IN X 0.5000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
3TA100FD
GTIN
00786679420683
UPC
786679420683
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Molded case circuit breaker accessory
Packaging
Weight per each
0.06
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat