3TA125E3K - 3P 3 Wire Terminal Kit

Eaton

  • $127.36 (Each)
  • $127.36 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3TA125E3K
Manufacturer
Eaton
Manufacturer's Part Number
3TA125E3K
Description
3P 3 Wire Terminal Kit
Eaton Molded Case Circuit Breaker Accessory Line and Load Terminal, Multiwire Connectors, 125 A, #14-2 Awg, Eg-Frame, Frame J-K, Series G, Three-Wire
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Circuit Breaker Accessories
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782116125456 / 00782116125456
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$127.36 (Each)
Resources
Tech Bulletins
 
 
3TA125E3K - Tech Bulletin
Images
 
 
3TA125E3K - Large Image
 
3TA125E3K - Large Image
 
3TA125E3K - Large Image
 
3TA125E3K - Video
Attachments
 
 
3TA125E3K - Specification Sheet
Other Links
 
 
3TA125E3K - Other
 
3TA125E3K - Other
 
3TA125E3K - Other
Brochures
 
 
3TA125E3K - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Descriptions
extra long description
ETN 3TA125E3K 3P 3 WIRE TERMINAL KI
Product Type
3P 3 Wire Terminal Kit
Description
3P 3 WIRE TERMINAL KIT
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory line and load terminal, Multiwire Connectors, 125 A, #14-2 AWG, EG-Frame, Frame J-K, Series G, Three-wire
Additional Information
media
Yes
dimensions
7.0000 IN X 9.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
3TA125E3K
GTIN
00782116125456
UPC
782116125456
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat