70775813 - Renewal Part - 30A/3P & 6P DH NF Base 600V

Eaton

  • $259.45 (Each)
  • $259.45 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
70775813
Manufacturer
Eaton
Manufacturer's Part Number
70-7758-13
Description
Renewal Part - 30A/3P & 6P DH NF Base 600V
Eaton Safety Switch Base, Used With 30A, Three and Six-Pole, 600V Non-Fusible Safety Switches, 60A, Three-Pole, 600V Non-Fusible Safety Switches, Switching Base, 30A, Nema 1/3R/4/12, Three and Six-Pole, 600V600V Non-Fusible Safety Switches, 600V
Slang Terms

Suggest a New Term
Categories
Safety Switches - Safety Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
782114188385 / 00782114188385
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$259.45 (Each)
Resources
Tech Bulletins
 
 
70775813 - Tech Bulletin
Other Links
 
 
70775813 - Other
 
70775813 - Other
 
70775813 - Other
Brochures
 
 
70775813 - Brochure
Images
 
 
70775813 - Large Image
 
70775813 - Large Image
 
70775813 - Large Image
 
70775813 - Small Image
Attachments
 
 
70775813 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30A
Voltage Rating
600 V
Poles
Three-pole, six-pole
Descriptions
Features
ES-CDPA-Eaton Safety Switch Accessories/Renewal Parts
Description
RENEWAL PART - 30A/3P & 6P DH NF BASE 600V
Product Type
Renewal Part - 30A/3P&6P DH NF Base 600V
extra long description
ETN 70-7758-13 Renewal Part - 30A/3
Long Description
Eaton safety switch base,Used with 30A, three and six-pole, 600V non-fusible safety switches, 60A, three-pole, 600V non-fusible safety switches,Switching base,30A,NEMA 1/3R/4/12,Three and six-pole,600V600V non-fusible safety switches,600V
Special Features
Used with 30A, Three- and Six-Pole, 600V Non-Fusible Safety Switches, 60A, Three-Pole, 600V Non-Fusible Safety Switches
Additional Information
dimensions
11.0000 IN X 8.0000 IN X 7.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
70-7758-13
GTIN
00782114188385
UPC
782114188385
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Accessory
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat