70775911 - Renewal Part - 2/3/6P Line Shield

Eaton

  • $80.64 (Each)
  • $80.64 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
70775911
Manufacturer
Eaton
Manufacturer's Part Number
70-7759-11
Description
Renewal Part - 2/3/6P Line Shield
Eaton Safety Switch Line Shield, Line Shield, 200A, Two-Pole, Three-Pole, Six-Pole, 600V, Line Shield, Heavy-Duty Double-Throw, 200A, Two, Three, and Six-Pole, 250/600V Safety Switches, 200A, 250/600V Fusible Double Throw Safety Switches, Fusible
Slang Terms

Suggest a New Term
Categories
Safety Switches - Safety Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
782113407654 / 00782113407654
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.64 (Each)
Resources
Images
 
 
70775911 - Small Image
 
70775911 - Large Image
Attachments
 
 
70775911 - Specification Sheet
Brochures
 
 
70775911 - Brochure
Other Links
 
 
70775911 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2;3
Current Rating
200
Voltage Rating
600 V
Dimensions and Weight
Depth
1
Height
1
Width
1
Descriptions
Features
ES-CDPA-Eaton Safety Switch Accessories/Renewal Parts
Description
RENEWAL PART - 2/3/6P LINE SHIELD
Product Type
Line Shield, 200 A
extra long description
ETN 70-7759-11 Line shield, 200 A
Long Description
Eaton safety switch line shield,Line shield,200A,Two-pole, three-pole, six-pole,600V,Line shield,Heavy-duty double-throw,200A, two, three, and six-pole, 250/600V safety switches, 200A, 250/600V fusible double throw safety switches,Fusible
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
70-7759-11
GTIN
00782113407654
UPC
782113407654
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Accessory
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat