A200M3CACD - SZ3 90A 3P Non Rev Starter Freedom Series

Eaton

  • $7213.98 (Each)
  • $7,213.98 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A200M3CACD
Manufacturer
Eaton
Manufacturer's Part Number
A200M3CACD
Description
SZ3 90A 3P Non Rev Starter Freedom Series
Eaton Freedom Nema Motor Control Starter, Non-Reversing Starter, Three-Pole, Size 3, 25 HP At 208V, 30 HP At 240V, 50 HP At 480, 600V, A200 Series, Wired For Separate Control, 90A, 120V/60 HZ or 110V/50 HZ Coil Voltage
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Freedom/Nema Style
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786678232508 / 00786678232508
Weight per unit
115 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7,213.98 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
A200M3CACD - Small Image
 
A200M3CACD - Large Image
 
A200M3CACD - Large Image
 
A200M3CACD - Large Image
Attachments
 
 
A200M3CACD - Specification Sheet
Other Links
 
 
A200M3CACD - Other
 
A200M3CACD - Other
 
A200M3CACD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
4.63
Depth
6.75
Height
9.94
Descriptions
Description
SZ3 90A 3P NON REV STARTER FREEDOM SERIES
Product Type
A200 M3cacd
Features
All Class A200 non-reversing starters utilize Type B three-pole overload relays with optional Type A for auto reset applications. Sizes 5 and 6 include the needed current transformers. Moving and stationary contacts are front accessible for simple and easy inspection and maintenance. All Class A200 starters are UL listed and recognized and are CSA certified.
extra long description
ETN A200M3CACD A200 M3CACD
Long Description
Eaton Freedom NEMA motor control starter, Non-Reversing Starter, Three-pole, Size 3, 25 hp at 208V, 30 hp at 240V, 50 hp at 480,600V, A200 series, Wired for Separate Control, 90A, 120V/60 Hz or 110V/50 Hz coil voltage
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
A200M3CACD
GTIN
00786678232508
UPC
786678232508
Taxonomies, Classifications, and Categories
Category Description
FREEDOM/NEMA STYLE
Packaging
Weight per each
115
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat