BR24L125RP - 1PH 125A Mlo 2/4 Cir Al Bus Nema 3R

Eaton

  • $108.86 (Each)
  • $108.86 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR24L125RP
Manufacturer
Eaton
Manufacturer's Part Number
BR24L125RP
Description
1PH 125A Mlo 2/4 Cir Al Bus Nema 3R
Eaton BR Main Lug Loadcenter, Current Design, Rainproof Panels Are Furnished With Hub Closure Plates, Main Lug, 125 A, 6R, Aluminum, Cover Included, Nema 3R, Metallic, 10 Kaic, 4 Circuits, 2 Spaces, Three-Wire, Single-Phase
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676001502 / 00786676001502
Weight per unit
6.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.86 (Each)
Resources
Images
 
 
BR24L125RP - Small Image
 
BR24L125RP - Large Image
Attachments
 
 
BR24L125RP - Specification Sheet
Brochures
 
 
BR24L125RP - Brochure
Other Links
 
 
BR24L125RP - Other
 
BR24L125RP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10
Voltage Rating
120/240 V
amperage rating
125
Cover Type
Cover included
Wattage
Four-pole
Dimensions and Weight
Depth
13
Height
4.7
Size
6r
Width
7.2
Descriptions
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Description
1PH 125A MLO 2/4 CIR AL BUS NEMA 3R
Product Type
1 PH/BR LC 125A Mlo 2/4 Cir Al Bus N3R
extra long description
ETN BR24L125RP 1 Ph/BR LC 125A MLO
Long Description
Eaton BR main lug loadcenter,Current design, Rainproof panels are furnished with hub closure plates,Main lug,125 A,6R,Aluminum,Cover included,NEMA 3R,Metallic,10 kAIC,4 Circuits,2 Spaces,Three-wire,Single-phase
Special Features
Current design
Additional Information
number of spaces
2
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR24L125RP
GTIN
00786676001502
UPC
786676001502
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Availability
Status
Inactive
Packaging
Weight per each
6.45
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR24L125RP.
Jump To:

Similar Items

Similar items are close alternatives to BR24L125RP, though they may not be 100% alike.

Eaton BR Main Lug Loadcenter, Rainproof, Furnished With Hub Closure Plates, Main...
  • Our Part #: BR2L125RP
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BR2L125RP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($93.93) ·
BR2L125RP - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$93.93

Each

QTY:
Each
Add
Main Lug Load Center, 2 Spaces, 2 Circuits, 125 A, 120/240 V Ac, #1 to 4/0 Awg W...
  • Our Part #: CH2L125RP
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CH2L125RP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($103.79) ·
CH2L125RP - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$103.79

Each

QTY:
Each
Add
Main Lug Load Center, 4 Spaces, 4 Circuits, 125 A, 120/240 V Ac, #14 to 1/0 Awg ...
  • Our Part #: CH4L125RP
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CH4L125RP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($90.06) ·
CH4L125RP - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$90.06

Each

QTY:
Each
Add
Main Lug Load Center, 20 Spaces, 24 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg...
  • Our Part #: BR2024L125R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BR2024L125R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($235.68) ·
BR2024L125R - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$235.68

Each

QTY:
Each
Add
Main Lug Load Center, 2 Spaces, 4 Circuits, 125 A, 120/240 V Ac, #14 to 1/0 Awg ...
  • Our Part #: BR24L125RP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR24L125RP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($108.86) ·
BR24L125RP - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$108.86

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to BR24L125RP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR2024L125R Eaton 00786676447058
BR24L125RP Eaton 00786676001502
5B679 WW GRAINGER n/a
HOM20L125RB Schneider Electric 00785901061267

* All prices subject to change.

Begin Live Chat