BR260H - Type BR Breaker 60A/2 Pole 240V 10K

Eaton Corp

  • $48.20 (Each)
  • $48.20 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR260H
Manufacturer
Eaton Corp
Manufacturer's Part Number
BR260H
Description
Type BR Breaker 60A/2 Pole 240V 10K
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On High-Magnetic Circuit Breaker, High-Magnetic, 60 A, 10 Kaic, Two-Pole, 240V, BR, #8-1/0 Awg Cu/Al, BR, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Special Application Plug-In - 2P Special Application Plug-In Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676374606 / 00786676374606
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.20 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Poles
2
Voltage Rating
240 V - 240 V
Descriptions
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on high-magnetic circuit breaker,High-magnetic,60 A,10 kAIC,Two-pole,240V,BR,#8-1/0 AWG Cu/Al,BR,Type BR Loadcenters
Special Features
High-Magnetic
Product Type
Type BR Breaker 60A/2 Pole 240V 10K
extra long description
ETN BR260H Type BR Breaker 60A/2 Po
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Description
TYPE BR BREAKER 60A/2 POLE 240V 10K
Additional Information
dimensions
3.0000 IN X 2.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
BR260H
GTIN
00786676374606
UPC
786676374606
Taxonomies, Classifications, and Categories
Type
Thermal magnetic circuit breakers
Category Description
Breaker Enclosures with or without Breaker
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat