BR3060BQN200R - 1PH 200A 25KAIC MCB 30/60 Cir. Al Bus N3R

Eaton

  • $610.21 (Each)
  • $610.21 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR3060BQN200R
Manufacturer
Eaton
Manufacturer's Part Number
BR3060BQN200R
Description
1PH 200A 25KAIC MCB 30/60 Cir. Al Bus N3R
Quick Connect Neutrals, Main Circuit Breaker Loadcenter, 200A, G1R, Aluminum, Cover Included, Nema 1, Metallic, 25 Kaic, CSR, 60 Circuits, 30 Spaces, Three-Wire, Single-Phase, #2 Awg-300 Kcmil, Combination, Type BR 1-Inch Breakers, 120/240V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676026253 / 00786676026253
Weight per unit
44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$610.21 (Each)
Resources
Images
 
 
BR3060BQN200R - Small Image
 
BR3060BQN200R - Large Image
 
BR3060BQN200R - Large Image
 
BR3060BQN200R - Large Image
 
BR3060BQN200R - Large Image
 
BR3060BQN200R - Large Image
 
BR3060BQN200R - Large Image
Attachments
 
 
BR3060BQN200R - Specification Sheet
Other Links
 
 
BR3060BQN200R - Other
 
BR3060BQN200R - Other
 
BR3060BQN200R - Other
 
BR3060BQN200R - Other
 
BR3060BQN200R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Cover included
Phase
1
Voltage Rating
120/240 V
amperage rating
200
interrupt rating
25
Dimensions and Weight
Size
G1r
Width
14.31
Height
34.13
Depth
5.19
Descriptions
Product Type
Eaton BR Main Breaker Loadcenter
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Description
1PH 200A 25KAIC MCB 30/60 CIR. AL BUS N3R
extra long description
ETN BR3060BQN200R Eaton BR main bre
Special Features
QUICK CONNECT NEUTRALS
Long Description
Quick connect neutrals,Main circuit breaker loadcenter,200A,G1R,Aluminum,Cover included,NEMA 1,Metallic,25 kAIC,CSR,60 circuits,30 spaces,Three-wire,Single-phase,#2 AWG-300 kcmil,Combination,Type BR 1-inch breakers,120/240V
Additional Information
number of spaces
30
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR3060BQN200R
GTIN
00786676026253
UPC
786676026253
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Availability
Status
Inactive
Packaging
Weight per each
44
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed file E52977
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR3060BQN200R.
Jump To:

Similar Items

Similar items are close alternatives to BR3060BQN200R, though they may not be 100% alike.

Eaton BR Main Breaker Loadcenter, Plug-On, 200A, X6, Aluminum, Cover Included, N...
  • Our Part #: BRP30B200R
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BRP30B200R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($398.22) ·
BRP30B200R - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$398.22

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat