BR40LUG - 4/0 Lug Adapter For BR

Eaton

  • $193.80 (Each)
  • $193.80 (Each)

In-Stock: 477 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR40LUG
Manufacturer
Eaton
Manufacturer's Part Number
BR40LUG
Description
4/0 Lug Adapter For BR
Eaton 4/0 Lug Adapter For BR Breaker, Main Breaker Lug Kit, #4/0 Awg, BR 125 and 150 Amp Circuit Breakers
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676036566 / 00786676036566
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$193.80 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
477
Resources
Attachments
 
 
BR40LUG - Specification Sheet
Images
 
 
BR40LUG - Small Image
 
BR40LUG - Large Image
 
BR40LUG - Large Image
 
BR40LUG - Large Image
 
BR40LUG - Large Image
 
BR40LUG - Large Image
 
BR40LUG - Large Image
Other Links
 
 
BR40LUG - Other
 
BR40LUG - Other
 
BR40LUG - Other
 
BR40LUG - Other
 
BR40LUG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
ETN BR40LUG 4/0 LUG ADAPTER FOR BR
Product Type
4/0 Lug Adapter For BR
Description
4/0 LUG ADAPTER FOR BR
Long Description
Eaton 4/0 Lug Adapter for BR Breaker,Main breaker lug kit,#4/0 AWG,BR 125 and 150 AMP Circuit breakers
Features
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
Additional Information
dimensions
2.5000 IN X 2.0000 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR40LUG
GTIN
00786676036566
UPC
786676036566
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 477

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat